Shop All Reciprocating Saws
Milwaukee Tool
Cordless Reciprocating Saw Kit, 18.0V
Mfr # 2520-21XC, 2457-20
Zoro # G2613130
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cordless Tool Kit Contents (2) Bare Tools, (1) Battery, (1) Charger
- Voltage 12 V
- Power Source Cordless
- Brushless Motor Yes
Product Information
- Brand Milwaukee Tool
- MFR # 2520-21XC, 2457-20
- Zoro # G2613130
- UPC # 00045242318834
- Country of Origin Multiple
- Category Reciprocating Saws
Dimensions
Length of Stroke | 5/8" |
Tool Length | 13-1/4" |
Ratchet - Sq. Size | 3/8 in |
Description
Cordless Combination Kit, Cordless Tools Included Ratchet, Reciprocating Saw, Voltage 12 V, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 4.0 Ah, Includes Charger, Contractor Bag, Multi-Material Blade, Tool Brand Milwaukee, Series M12 FUEL(TM), Battery Included Yes, Number of Batteries Included 1, Battery Model No. (1) Mfr. No. 48-11-2440, Battery Series M12 REDLITHIUM, Charger (1) 2XKZ7, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (1) Battery, (1) Charger
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Black X-Wide Adjustable Wrench, Ergo, 12" (9035 R US)
- DIABLO Hole Saw 11/16" (DHS0688)
- CHANNELLOCK Wrench, Adjustable, Slim Jaw, 6" (6SWCB)
- KIPP Star Grip, Similar To DIN 6336, D=M06X20, D1= 32 H=20, External Thread, Cap and Grip: Black Plastic (K0154.406X20)
- MILWAUKEE TOOL Sawzall Recip Saw Kit (6519-31)
- MILWAUKEE TOOL M18 FUEL SUPER SAWZALL Reciprocating Saw Kit (2722-21HD)
- MILWAUKEE TOOL Battery and Reciprocating Saw, 12 V (48-11-2450, 2520-20)
- MILWAUKEE TOOL Reciprocating Saw, Cordless, Full-Size (2722-21HD, 48-11-1865)
- MILWAUKEE TOOL M18 FUEL SAWZALL KIT + M18 2GAL VACUUM (2821-21, 0880-20)
- MILWAUKEE TOOL M18™ HACKZALL® Recip Saw (Tool Only) w/ M18™ REDLITHIUM™ CP2.0 Battery (2625-20, 48-11-1820)
- MAKITA 18V LXT® Brushless Recipro Saw (XRJ05Z)
- Milwaukee Tool Power Saws