Shop All Reciprocating Saws
Milwaukee Tool
Cordless Reciprocating Saw Kit, 12.0V
Mfr # 2420-21, 48-11-2420
Zoro # G2607363
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V
- Corded/Cordless Cordless
- Corded/Banded Cordless
- Battery Included / Bare Tool Battery Included
Product Information
- Brand Milwaukee Tool
- MFR # 2420-21, 48-11-2420
- Zoro # G2607363
- UPC # 045242226214
- Country of Origin Multiple
- Category Reciprocating Saws
Details
Promotion Restriction | Not eligible for promotion |
Item | Reciprocating Saw Kit |
Voltage | 12V |
Corded/Cordless | Cordless |
Corded/Banded | Cordless |
Battery Included / Bare Tool | Battery Included |
Battery Pack Replacement | 2XKZ6 |
Battery Included | Yes |
Includes | M12 HACKZALL Recip Saw, (1) M12 1.5Ah REDLITHIUM (TM) Compact Battery, (1) M12 Battery Charger, (2) HACKZALL Blades, (1) Contractor Bag and Extra (1) M12 2.0Ah REDLITHIUM (TM) Compact Battery |
Cordless Tool Battery Type | Li-Ion |
Battery Capacity | 1.5 Ah, 2.0 Ah |
Series Name | M12™ HACKZALL® |
Description
Reciprocating Saw Kit, Voltage 12 V, Battery Capacity 1.5 Ah, 2 Ah, Includes M12 HACKZALL Recip Saw, (1) M12 1.5Ah REDLITHIUM (TM) Compact Battery, (1) M12 Battery Charger, (2) HACKZALL Blades, (1) Contractor Bag and Extra (1) M12 2.0Ah REDLITHIUM (TM) Compact Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 227 Magnetic Toolbox Level with Rubber End Caps (227-08)
- INTERSTATE PNEUMATICS 2 Way Lever Valve with 36 Inch Extension Blow Tip & Hex Bushing Reducer (B500XT36)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234BASD)
- SUPERCUT 92-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (209204)
- MILWAUKEE TOOL Sawzall Recip Saw Kit (6509-31)
- MILWAUKEE TOOL M12 FUEL HACKZALL Recip Saw Kit (2520-21XC)
- MILWAUKEE TOOL HACKZALL 12V (ML2420-20)
- MILWAUKEE TOOL Reciprocating Saw, Cordless, Full-Size (2722-21HD, 48-11-1865)
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw 1-Battery XC5.0 Kit (2821-21)
- MILWAUKEE TOOL M18 FUEL SUPER SAWZALL Reciprocating Saw (2722-20)
- MILWAUKEE TOOL M12 FUEL HACKZALL Recip Saw (2520-20)
- Milwaukee Tool Reciprocating Saws