Shop All Cordless Tube and Pipe Cutters and Accessories
Milwaukee Tool
Cordless PVC Shear, 2 Batteries Included
Mfr # 2470-21, 48-11-2440
Zoro # G9136170
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Cutting Capacity OD 2-3/8 in
- Includes Carrying Case
- No Load RPM 5 RPM
Product Information
- Brand Milwaukee Tool
- MFR # 2470-21, 48-11-2440
- Zoro # G9136170
- UPC # 045242200658
- Country of Origin Multiple
- Category Cordless Tube and Pipe Cutters and Accessories
Dimensions
Overall Length | 14.5 in |
Tool Length | 14 1/2 in |
Maximum Compatible Pipe Size | 2 3/8 in |
Description
Cordless PVC Shear, Maximum Compatible Pipe Size 2 3/8 in, Compatible Material Type Plastic, Rubber, Vinyl, Cordless Tool Kit Contents Battery Included, Battery Capacity 1.5 Ah, Power Source Cordless, Compatible Battery Grainger Part Number 2XKZ6, Compatible Charger Grainger Part Number 2XKZ7, Features Stainless Steel Blade, Quick Blade Return, Easy Blade Change, 3 sec Cut Time, Battery Fuel Gauge, Free Speed 5 RPM, Included Battery Part Number (1) 2XKZ6, (1) 38D764
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Pocket Scriber, 2 7/8 In Point, 6 In (70B)
- STANLEY ENGINEERED FASTENING Proset AirHydraulic BlndRivetTool (76003-00003) w/Less AirLineAssembly (XT3)
- EXCEL BLADES #11 Double Honed Craft Knife Blade Refills with Dispenser, 15pcs. 12pk (23011)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #2 (54012)
- MILWAUKEE TOOL M12 Cordless Copper Tubing Cutter (Tool Only) (2471-20)
- MILWAUKEE TOOL Cordless M12 Lithium-Ion Copper Tubing Cutter Kit, 1/2 to 1-1/8 (2471-21)
- MILWAUKEE TOOL Cordless Tube Cutter Kit, 12.0V, No Load RPM: 500 (2471-21, 48-11-2460)
- MILWAUKEE TOOL Cordless Tube Cutter Kit, 12.0V (2470-21, 48-11-2460)
- MILWAUKEE TOOL M12™ Crdlss Lith-Ion Cppr Tube Cut Kit w M12™ ROVER™ Mntng Flood Light (2471-21, 2364-20)
- MILWAUKEE TOOL M18™ 18V 18-Gauge Cordless Single Cut Metal Shear (Bare Tool) (2637-20)
- REED TELESCOP BAR CUTTER 1 3/8IN 03475 (TC14)
- Milwaukee Tool Cordless Tools