Shop All Hanging Work Lights
Milwaukee Tool
Cordless Job Site Light, M18 Battery
Mfr # 2354-20, 48-11-1820
Zoro # G4612439
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Lamp Type LED
- Lumens 600/1,250 lm
- Focus Spot/Flood Combination Beam
Product Information
- Brand Milwaukee Tool
- MFR # 2354-20, 48-11-1820
- Zoro # G4612439
- UPC # 045242485833
- Country of Origin Multiple
- Category Hanging Work Lights
Dimensions
Tool Length | 12 15/16 in |
Max. Height | 4 45/64 in |
Tool Width | 5 1/2 in |
Description
Cordless Flashlight, Product Type Flashlight, Battery Platform M18, Brightness Level 600 lm, 1,200 lm, 1,250 lm, Light Output Mode Spot-Flood / Flood / Spot / Strobe, Mount Type Keyhole, Maximum Head Rotation Angle 198 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Run Time 4 hr, 5 hr, 7 hr, Voltage 18 V, Battery Included / Bare Tool Battery Included, Beam Distance 2,190 ft, Compatible Battery Model Number All Milwaukee M18 Series, Compatible Charger Model Number 23Y581
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 60-Watt A19 Incandescent Light Bulb Medium Base (E26) Half Gold 2700K, 6PK (862027)
- ILC Replacement for Osram Sylvania 16943 replacement light bulb lamp, 2PK (16943 OSRAM SYLVANIA)
- SUNLITE Commercial 7,000 Lumen Outdoor 1 Head LED Standing Work Light, Cool White 4000K (88176-SU)
- GE LAMPS LED 11W, T8, Med Bi-Pin, G13, Glass, 3 ft. (LED11ET8/G/3/835)
- MILWAUKEE TOOL M18 RADIUS Compact Site Light (2145-20)
- MILWAUKEE TOOL M12 Underhood Light (2125-20)
- MILWAUKEE TOOL M12 Stick Light, M12 CP2.0 Battery (2351-20, 48-11-2420)
- MILWAUKEE TOOL Rechargeable Area Light Kit, 12.0V, LED (2362-20, 48-22-6625)
- MILWAUKEE TOOL M18 Stick Light, M18 XC5.0 Battery (2352-20, 48-11-1850)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl, 2.2 lb (2364-20, 48-11-2420)
- BAYCO NightStick® Professional 66 LED Dual Function Rechargeable Work Light SLR-2166, Yellow (SLR-2166)
- Milwaukee Tool Hanging Work Lights