Shop All Grease Guns
Milwaukee Tool
Cordless Grease Gun Kit, 12.0V
Mfr # 2446-21XC, 48-11-2440
Zoro # G2612850
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Battery Type Li-Ion
- Grease Gun Loading Method Bulk, Cartridge, Filler Pump
- Grease Gun Handle Style Pistol Grip
Product Information
- Brand Milwaukee Tool
- MFR # 2446-21XC, 48-11-2440
- Zoro # G2612850
- Country of Origin Multiple
- Category Grease Guns
Dimensions
Hose Length | 36 in |
Tool Length | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Grease Gun Kit |
Voltage | 12 V |
Battery Type | Li-Ion |
Grease Gun Loading Method | Bulk, Cartridge, Filler Pump |
Grease Gun Handle Style | Pistol Grip |
Nozzle Extension Type | Flex Hose |
Strokes Per Oz. | 38.0 |
Bulk Capacity | 16 oz |
Max. Operating Pressure | 8,000 psi |
Cartridge Capacity | 14 1/2 oz |
Application | Lubricating Moving Parts and Joints |
Number of Speeds | 1 |
Tool Weight | 7.2 lb |
Battery Capacity | 3 Ah, 4 Ah |
Volume per Minute | 2.6 oz |
Tube Color | Silver |
Includes | 45 Degrees Beveled Edge |
Grease Type | Up to NLGI #2 |
Features | Hose Storage, Superior Handle Balance and Ergonomics, Base Stand for Easy Storage and Bleeding/Priming Mechanism for Quick Flow |
Tube Material | Brushed Steel |
Strokes per Oz. | 38 stroke/oz |
Description
Cordless Grease Gun Kit, Battery Included, 12 V, Li-Ion, Bulk, Cartridge, Filler Pump, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 38 stroke/oz, Max. Operating Pressure 8,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 36 in, Tube Color Silver, Tube Material Brushed Steel, Volume per Minute 2.6 oz, Tool Length 14 in, Tool Weight 7.2 lb, Grease Type Up to NLGI #2, Battery Capacity 3 Ah, 4 Ah, Number of Speeds 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER NNZ10, Pressure Line, 10 micron (ZX-NNZ10)
- BESTORQ Bestorq Timing Belt Model 460-5M-20 - 18.11 in Outside Length - 0.59 in Top Width (460-5M-20)
- COXREELS Stainless Steel Hand Crank Hose Reel (1125-5-100-SP)
- CHICAGO PNEUMATIC Filter Element, 2-45/64in. H (6211473750)
- MILWAUKEE TOOL M18 Cordless 2-Speed Grease Gun Kit (2646-21CT)
- MILWAUKEE TOOL M18 Cordless 2-Speed Grease Gun Kit (2646-22CT)
- MILWAUKEE TOOL Grease Gun with Additional Battery, 18V (2646-22CT / 48-11-1820)
- MILWAUKEE TOOL M18 Grease Gun 400g Clear Barrel (49-16-2646)
- MILWAUKEE TOOL M18 Cordless 2-Speed Grease Gun (2646-20)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION Grease Gun (2446-20)
- MILWAUKEE TOOL 48" Grease Gun Replacement Hose w/ HP Coupler (49-16-2647)
- Milwaukee Tool Grease Guns