Shop All Cordless Grinders
Milwaukee Tool
Cordless Die Grinder, Bare Tool, 12V
Mfr # 2486-20, 48-11-2440
Zoro # G3937708
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- No Load RPM 20,000 RPM
- Collet Capacity 1/4 in
- Handle Type Straight
Product Information
- Brand Milwaukee Tool
- MFR # 2486-20, 48-11-2440
- Zoro # G3937708
- UPC # 045242544370
- Country of Origin Multiple
- Category Cordless Grinders
Dimensions
Tool Length | 2 13/64 in |
Collet Size | 1/4 in |
Overall Length | 2 1/4 in |
Description
Cordless Die Grinder, Voltage 12V DC, Max. Speed 20,000 RPM, Grinder Orientation Straight, Switch Type Paddle, Battery Capacity (1) 4 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Accessory Free Tool Change No, Collet Size 1/4 in, Speed Ranges 0 to 20,000 RPM, Number of Speed Settings 3, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type None, Anti-Kickback Clutch Type None, Anti-Restart Technology No, Safety Stop Mechanisms No, Tether Style Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE402/DWA8951F)
- CRAFTSMAN Cordless 1/4" Impact Driver Kit 20V (CMCF800C1)
- STARRETT Vernier Caliper (123Z-24)
- E-Z LOK M5 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 8600 (8600)
- MILWAUKEE TOOL Grinder and Battery Kit (2880-20, 48-59-1880)
- MILWAUKEE TOOL Grinder and Battery, Standard Head, 18V DC (2888-20, 48-11-1850)
- MILWAUKEE TOOL Angle Grinder, 18V DC, 6 in Wheel Dia. (2980-20, 48-11-1865)
- MILWAUKEE TOOL M18 Fuel Brkng Grndr, M18 HO 6.0 Batry (2883-20, 48-11-1865)
- MILWAUKEE TOOL Grinder and Battery, 20,000 RPM, Paddle (2984-20, 48-11-1865)
- MILWAUKEE TOOL M18 FUEL 4-1/2” - 6” Braking Grinder Kit, Slide Switch, Lock-On (2981-20)
- MILWAUKEE TOOL Bare Tool Angle Grinder, 18V DC, 6 in Wheel Diameter (2980-20)
- Milwaukee Tool Cordless Grinders