Shop All Cordless Combination Kits
Milwaukee Tool
Cordless Combo Kit, 12.0 V, 2 Tools, 2 Batt
Mfr # 2494-22, 48-11-2440
Zoro # G2608291
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Cordless Tools Included Drill, Impact Driver
- Battery Capacity 1.5 Ah
- Number of Tools 2
Product Information
- Brand Milwaukee Tool
- MFR # 2494-22, 48-11-2440
- Zoro # G2608291
- Country of Origin Multiple
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Cordless Tools Included | Drill, Impact Driver |
Battery Capacity | 1.5 Ah |
Number of Tools | 2 |
Cordless Tool Battery Type | Li-Ion |
Includes | Mfr. No. 2494-22: (1) Contractor Bag, (1) M12 3/8 Drill/Driver (2407-20), (1) M12 14 Hex Impact Driver (2462-20), (1) M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401), (1) M12 Lithium-ion Battery Charger (48-59-2401); (1) M12 REDLITHIUM XC 4.0 Extended Capacity Battery Pack (48-11-2440) |
Series | M12 |
No. of Batteries Included | 2 |
Battery Included | (2) 2XKZ6 |
Carrying Case | Contractor Bag |
Battery Pack Replacement | 2XKZ6 |
Impact Driver | 45L185 |
Charger | 2XKZ7 |
Drill | 22UT56 |
Corded/Banded | Cordless |
Corded/Cordless | Cordless |
Item | Cordless Combination Kit |
Options Included | 2-Tool + (2) 1.5Ah & (1) 4.0Ah Battery Bundle |
Battery Included / Bare Tool | Battery Included |
Description
Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 12 V, Number of Tools 2, Battery Capacity 1.5 Ah, Series M12, Battery Included (2) 2XKZ6, Charger 2XKZ7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M12-1.00, Bottoming, V, 0 Flutes (1615012110)
- IRWIN ProPliers Long Nose Plier, 8" (2078218)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (46TX77)
- FEIN Drive Wheel200X75 24 (39000001103)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 2 Tools, 3 Batt (2691-22, 48-11-1820)
- MILWAUKEE TOOL C Saw 7-1/4", Tower Light, M18 XC6.0 2PK (2830-20, 2131-20, 48-11-1862)
- MILWAUKEE TOOL M12 2-Tool Combo Kit (2494-22)
- MILWAUKEE TOOL M18 Band Saw Kit w M18 1/2" Hammer Drill (2829-22, 2904-20)
- MILWAUKEE TOOL Cordless Combination Kit, 18.0V, 6 Tools (2696-26, 48-11-1850)
- MILWAUKEE TOOL Press Tool Kit, Band Saw and Blades (2941-21, 2953-20)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 100pc (3497-22, 48-32-4082)
- Milwaukee Tool Cordless Combination Kits