Shop All Cordless Combination Kits
Milwaukee Tool
Cordless Combination Kit, 2 Tools, 12V DC
Mfr # 2494-22, 48-11-2411
Zoro # G4619822
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Cordless Tools Included Drill, Impact Driver
- Battery Capacity (4) 1.5 Ah
- Number of Tools 2
Product Information
- Brand Milwaukee Tool
- MFR # 2494-22, 48-11-2411
- Zoro # G4619822
- UPC # 045242237203
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 3/8 in |
Description
Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 12 V, Power Source Cordless, Number of Tools 2, Battery Capacity (4) 1.5 Ah, Tool Brand Milwaukee, Series M12, Battery Included (4) 2XKZ6, Number of Batteries Included 4, Battery Model No. (4) Mfr. No. 48-11-2401, Battery Series M12 REDLITHIUM, Charger (1) 2XKZ7, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (4) Batteries, (1) Charger, Included Drills 3/8 in Drill (Subcompact, 1,500 RPM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Multifunction Pliers, 7", Number of Pieces: 1 (8133-180 JC)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.66 (111266000)
- OSG Spiral Point Tap, M14-1.25, Plug, Metric Fine, 3 Flutes, Bright (1983000)
- DEWALT 1/4" impact Ready Masonry Bit (DWA5102)
- MILWAUKEE TOOL M18 2-Tool Combo Kit w extra 8.0 Battery (3697-22,48-11-1880)
- MILWAUKEE TOOL M18 Combo Cmpt Hd/Hackz/1/4 Hex Imp D (2695-24, 2630-20)
- MILWAUKEE TOOL M18 600 MCM Crimper Kit + Cable Stripper (2679-22, 2935CU-21S)
- MILWAUKEE TOOL Cordless Combination Kit, 18.0V, 6 Tools (2696-26, 48-11-1850)
- MILWAUKEE TOOL Combo Kit 2 Tool, 1/4 in, 1/2 in Drive (3693-22CX)
- MILWAUKEE TOOL M18 FUEL 2-Tool Kit, M18 XC5.0 Battery (3697-22, 48-11-1850)
- MILWAUKEE TOOL M18 Rotary Hammer Kit, M18 Grinder (2718-22HD, 2980-20)
- Milwaukee Tool Cordless Combination Kits