Shop All Cordless Combination Kits
Milwaukee Tool
Cordless Combination Kit, 18V, (3) Tools
Mfr # 2893-22CX, 2625-20
Zoro # G2540357
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw
- Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah
- Number of Tools 3
Product Information
- Brand Milwaukee Tool
- MFR # 2893-22CX, 2625-20
- Zoro # G2540357
- UPC # 045242527892
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Voltage 18 V, Power Source Cordless, Number of Tools 3, Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah, Includes (1) Side Handle, (2) Belt Clip, Tool Brand Milwaukee, Series M18, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (1) Mfr. No. 48-11-1820, (1) Mfr. No. 48-11-1840, Battery Series M18 REDLITHIUM, Charger 23Y581, Charger Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 5 ft. 2" L, 3/8" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91281-05-02)
- SUNEX 3/8" Drive Univ Impact Socket Set, Metric, 13 pcs (3691)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 9/64 (C08674)
- AJAX TOOL WORKS Moil Point Bit, 18 L, 3.9 Lbs (297-18)
- MILWAUKEE TOOL M18 6Tool Kit, M18 6" Circ, M18 XC5.0 (2696-26, 2630-20, 48-11-1850)
- MILWAUKEE TOOL Cordless Combination Kit, 12V, (4) Tools (2498-24, 2457-20)
- MILWAUKEE TOOL M18 Combo Cmpt Hd/Hackz/1/4 Hex Imp D (2695-24, 2626-20)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 4 Tools, 3 Batt (2695-24 / 48-11-1840)
- MILWAUKEE TOOL Cordless Combination Kit, 2 Tools, 12V DC (2494-22, 48-11-2411)
- MILWAUKEE TOOL M18 FUEL 2-Tool OPE Combo Kit (3000-21)
- MAKITA 5" Dry Masonry Saw with Dust Extraction (4100KB)
- Milwaukee Tool Cordless Combination Kits