Shop All Cordless Combination Kits
Milwaukee Tool
Cordless Combination Kit, 18.0V, Li-Ion
Mfr # 2892-22CT, 48-11-1820
Zoro # G1608081
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Drill, Impact Driver
- Battery Capacity 2.0Ah
- Number of Tools 2
Product Information
- Brand Milwaukee Tool
- MFR # 2892-22CT, 48-11-1820
- Zoro # G1608081
- UPC # 045242527854
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 1/2 in |
Description
Tool Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity 2.0Ah, Includes (2) Belt Clips, Tool Brand Milwaukee, Series M18(TM), Battery Included 38D765, Number of Batteries Included 3, Battery Model No. 38D765, Battery Series M18 Redlithium, Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (1) Charger; (2) Bare Tools; (3) Batteries, Included Drills 1/2 in Drill (Subcompact Premium, 1,800 RPM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC610M42-10' 9)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 14 x 310 mm (48-20-8071)
- MELIN TOOL CO Countersink, HSS, 1F, 90 deg., 1/2", Number of Flutes: 1 (HS1-1/2-90-1/4)
- PROSKIT Bent, Nosed Pliers Stainless Steel (PM-396I)
- MILWAUKEE TOOL M18 Fuel Combo Kit, 3 Bare Tools, Charger (3697-22, 2821-20)
- MILWAUKEE TOOL RA Drill and Reciprocating Saw (2729-22, 2888-20)
- MILWAUKEE TOOL MX Screed Kit w M18 Rotary Hammer Kit (MXF381-2CP, 2912-22)
- MILWAUKEE TOOL Cordless, 18volt, w/Sawzall (3697-22, 2821-20)
- MILWAUKEE TOOL Combo Kit 2 Tool, 1/4 in, 1/2 in Drive (3693-22CX)
- MILWAUKEE TOOL M12 2-Tool Combo Kit (2494-22)
- MAKITA Cordless Combo Kit, 18.0 V, 2 Tools, 3 Batt (XT269M + BL1850B + ADP05)
- Milwaukee Tool Cordless Tools