Shop All Cordless Combination Kits
Milwaukee Tool
Cordless Combination Kit, 18.0V, Li-Ion
Mfr # 2696-24, 2663-20
Zoro # G1607950
product price: $843.99
/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver, Impact Wrench, Reciprocating Saw, Work Light
- Battery Capacity (1) 3.0 Ah
- Number of Tools 5
Product Information
- Brand Milwaukee Tool
- MFR # 2696-24, 2663-20
- Zoro # G1607950
- UPC # 045242192489
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Impact Wrench - Sq. Size | 1/2 in |
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Impact Wrench, Reciprocating Saw, Work Light, Voltage 18 V, Power Source Cordless, Number of Tools 5, Battery Capacity (1) 3.0 Ah, Includes (1) Contractor Bag, Tool Brand Milwaukee, Series M18, Battery Included 2PYZ8, Number of Batteries Included 1, Battery Model No. (1) Mfr. No. 48-11-1828, Battery Series M18 REDLITHIUM, Charger (1) 23Y581, Charger Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 3/4 in x #24 (JSCV24)
- STANLEY Utility Knife Utility, 6 1/2 in L (10-778)
- CAPRI TOOLS 22mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11922)
- KO-KEN Socket Driver 9mm 6 Point 235mm (167M-9)
- MILWAUKEE TOOL Cordless Combo Kit, Orbital, Blower (2695-24, 2648-20, 0884-20)
- MILWAUKEE TOOL M18 4PC Combo Kit, M18 Vac, M18 5.0 (2695-24, 0880-20, 48-11-1850)
- MILWAUKEE TOOL M18 6-Tool Kit, M18 Vac, M18 6" Circ Saw (2696-26, 0880-20, 2630-20)
- MILWAUKEE TOOL M18 Press Tool Kit and Recip Hackzall (2674-22C, 2625-20)
- MILWAUKEE TOOL M12 Band Saw Kit and M12 3/8" Ratchet (2529-21XC, 2457-20)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit, 600 MCM Die Kit (2779-22, 49-16-KITC)
- DEWALT Cordless Combination Kit, 2 Tools, 20V DC (DCK240C2/DCB203)
- Milwaukee Tool Cordless Combination Kits