Shop All Cordless Combination Kits
Milwaukee Tool
Cordless Combination Kit, 18.0V, Li-Ion
Mfr # 2695-24, 2663-20
Zoro # G1607941
product price: $794.99
/ea
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver, Impact Wrench, Work Light
- Battery Capacity (2) 3.0 Ah
- Number of Tools 5
Product Information
- Brand Milwaukee Tool
- MFR # 2695-24, 2663-20
- Zoro # G1607941
- UPC # 045242253159
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Impact Wrench - Sq. Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Impact Wrench, Work Light, Voltage 18 V, Power Source Cordless, Number of Tools 5, Battery Capacity (2) 3.0 Ah, Includes (1) Contractor Bag, Tool Brand Milwaukee, Series M18, Battery Included 2PYZ8, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. 48-11-1828, Battery Series M18 REDLITHIUM, Charger (1) 23Y581, Charger Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Spline Blade, Bristol 6-Flute, .060" (9962N)
- PALMGREN 8" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629238)
- ERICKSON Collet, DA200, 1/8 (200DA0125)
- GEDORE Tubular Box Wrench, 16x17mm (26 R 16X17)
- MILWAUKEE TOOL M186-Tool Kit, M18 Vac, M18 Multi-Tool (2696-26, 0880-20, 2626-20)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 10pcs (3697-22, 49-22-5606)
- MILWAUKEE TOOL M18 FUEL Band Saw Kit w 1/2" Mid-Torque (2729-22, 2962-20)
- MILWAUKEE TOOL M18 4-Tool, M18 Battery Pack, M18 Vacuum (2696-24, 48-11-1850, 0880-20)
- MILWAUKEE TOOL M18 2-Tool Combo Kit w extra 8.0 Battery (3697-22,48-11-1880)
- MILWAUKEE TOOL Combo Kit, 18V, 2.3 lb, Li Ion Battery (3697-22, 48-59-1806, 48-32-4403)
- MILWAUKEE TOOL M18 Fuel Deep Cut Band Saw, 3/8" Impact (2729-20, 2854-20)
- Milwaukee Tool Cordless Tools