Shop All Cordless Combination Kits
Milwaukee Tool
Cordless Combination Kit, 12.0V
Mfr # 2429-21XC, 2457-20
Zoro # G7651198
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Cordless Tools Included Band Saw, Ratchet
- Battery Capacity (1) 3.0 Ah
- Number of Tools 2
Product Information
- Brand Milwaukee Tool
- MFR # 2429-21XC, 2457-20
- Zoro # G7651198
- UPC # 045242262274
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Ratchet - Sq. Size | 3/8 in |
Description
Cordless Combination Kit, Cordless Tools Included Band Saw, Ratchet, Voltage 12 V, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 3.0 Ah, Includes Band Saw Blade, Charger, Carrying Case, Ratchet, Tool Brand Milwaukee, Series M12, Battery Included 4PKY2, Number of Batteries Included 1, Battery Model No. (1) Mfr. No. 48-11-2402, Battery Series M12(TM) REDLITHIUM(TM), Charger (1) 2XKZ7, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (1) Battery, (1) Charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 9 Piece 72-Tooth 12 Point XL X-Beam™ Ratcheting Combination SAE Wrench Set (85898)
- KEO 1 Inch 82 deg ZErO Flute CO Deburring Tool (53515)
- MILWAUKEE TOOL 1/2" Drive Socket Set Metric 28 Pieces 10 mm to 24 mm , Chrome (48-22-9510)
- DRILL AMERICA K HSS Black Oxide Jobber Length Drill Bit (DWDNK)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 6 Tools, 3 Batt (2696-26 / 48-11-1840)
- MILWAUKEE TOOL M12 FUEL 3/8" SIW, M12 Compact Inflator (2554-22, 2475-20)
- MILWAUKEE TOOL Cordless Combination Kit, 2 Tools, 12V DC (2494-22, 48-11-2411)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 FUEL Edger Att (3000-21, 49-16-2718)
- MILWAUKEE TOOL M18 FUEL Drill/Driver + Grinder Kit (2903-22, 2880-20)
- MILWAUKEE TOOL M18 4PC Combo Kit, M18 Vac, M18 5.0 (2695-24, 0880-20, 48-11-1850)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 Hedge Trimer Att (3000-21, 49-16-2719)
- Milwaukee Tool Cordless Combination Kits