Shop All Portable Vacuums
Milwaukee Tool
Cordless Backpack Vacuum, 1 gal. Cap.
Mfr # 0885-21HD, 48-11-1880
Zoro # G3457773
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Vacuum Filtration Type HEPA
- Weight 15.2 lb
- Vacuum Collection Type Bagless
Product Information
- Brand Milwaukee Tool
- MFR # 0885-21HD, 48-11-1880
- Zoro # G3457773
- UPC # 045242508181
- Country of Origin China
- Category Portable Vacuums
Dimensions
Hose Length | 6 ft |
Hose Dia. | 1 3/8 in |
Height | 22 in |
Description
Backpack Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type HEPA, Filter Efficiency 99.97 Percent at 3 microns, Vacuum Collection Type Bagless, Vacuum Capacity 1 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 55 cfm, Static Pressure 75 in, Weight 15.2 lb, Height 22 in, Sound Level 76 dB, Motor Efficiency Type Brushless, Number of Motor Stages 1, Frequency None, Hose Dia. 1 3/8 in, Hose Length 6 ft, Plug Type Cordless, Voltage 18 V, Cordless Tool Battery Type Li-Ion, Includes Battery Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Laundry Hamper Cart, Black, 500 lb. (G33-BKX-W0A-5UNN)
- GEORGIA-PACIFIC 1,200 mL Personal Soaps 4 PK (43819)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, Green Mesh (G08-EEX-XMA-3ONN)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 5 1/2 in L Handle, 4 1/4 in L Brush, White, Plastic, 10 in L Overall (48LZ38)
- MILWAUKEE TOOL Hand Vacuum (ML0850-20)
- MILWAUKEE TOOL M18 Compact Vacuum Kit, 4 ft Hose, 2 Extension Wands, Crevice Tool, Floor Tool, Hepa Filter (0882-20)
- MILWAUKEE TOOL Vacuum and Dust Collector (0880-20, 49-90-2022)
- MILWAUKEE TOOL M12 1.6 Gallon W/D Vac, Foam Wet Filter (0960-20, 49-90-2015)
- MILWAUKEE TOOL Vacuum Kit and Extra Vacuum (0920-22HD, 0880-20)
- MILWAUKEE TOOL M18 18V Cordless Compact Vacuum (ML0882-20)
- HOOVER Hoover Hushtone Backpack Vacuum, 112 Gallon Cap (CH34006)
- Milwaukee Tool Portable Vacuums