Shop All Reciprocating Saws
Milwaukee Tool
Corded Sawzall Recip Saw Kit W/Case
Mfr # ML6519-31
Zoro # G609235152
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 17-3/4 in
- Voltage 120V AC
- Stroke Length 1-1/8 in
- Power Source Corded
Product Information
- Brand Milwaukee Tool
- MFR # ML6519-31
- Zoro # G609235152
- Country of Origin Unknown
- Category Reciprocating Saws
Dimensions
Length | 17-3/4 in |
Stroke Length | 1-1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Reciprocating Saw Kit |
Voltage | 120V AC |
Power Source | Corded |
Max. Strokes per Minute | 0 to 3000 |
Blade Clamp Type | Quik-Lok |
Amps | 12 |
Battery Included / Bare Tool | Bare Tool |
Features | Variable speed trigger: Gear protection system; Rubber boot for superior gripping; Double insulated |
Keyless Blade Clamp | Yes |
Includes | (1) Carrying Case |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16"x4" SDS-Plus Hammer Bit Drill Bit (SDS3164)
- LYNDEX-NIKKEN Tapping Collet, #2, 7/16in Tap Sz, CLNT (NT10-028(S))
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.020, End Mill Style: Square (26129)
- KNIPEX Knipex KNT-001955S5 Cobra Hose Plier Set - 5 Piece (KNT-001955S5)
- MILWAUKEE TOOL M18 HACKZALL Recip Saw (2625-20)
- MILWAUKEE TOOL Reciprocating Saw and Battery, 18 V (2722-20, 48-11-1850)
- MILWAUKEE TOOL Sawzall Recip Saw Kit (6519-31)
- MILWAUKEE TOOL HACKZALL 12V (ML2420-20)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Brushless Super Sawzall Reciprocating Saw (ML2722-20)
- MILWAUKEE TOOL Cordless Reciprocating Saw Kit, w/Battery (2722-21HD, 48-11-1812)
- MILWAUKEE TOOL M18 18V Hackzall (ML2625-20)
- Milwaukee Tool Reciprocating Saws