Shop All Hand Conduit Benders and Handles
Milwaukee Tool
Conduit Bender
Mfr # 48-22-4082
Zoro # G008041156
product price: $104.97
/ea
Free Shipping & Returns
$104.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- EMT Size 1 in
- Rigid/IMC Size 3/4 in
- Centerline Bend Radius 6 1/2 in
- Handle Length 44 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4082
- Zoro # G008041156
- UPC # 452420025280
- Country of Origin China
- Category Hand Conduit Benders and Handles
Dimensions
EMT Size | 1 in |
Rigid/IMC Size | 3/4 in |
Centerline Bend Radius | 6 1/2 in |
Handle Length | 44 in |
Handle Dia. | 1 1/2 in |
Rigid/IMC Conduit Size | 3/4 in |
Handle Diameter | 1 1/2 in |
EMT Conduit Size - Stainless Steel | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Conduit Bender |
Construction | Steel |
Type | Handle Included |
Application | For Conduit Bending |
For Use With | 1" EMT, 3/4" IMC, 3/4" Rigid |
Pedal | Yes |
Markings | Saddle Bend Notch Center 30, 45 and 60 Degrees |
Includes | Double Bolted Handle |
Includes Handle | Yes |
Markings1 | Saddle Bend Notch Center 30, 45 and 60 Degrees |
Handle Material | Steel |
Head Material | Iron |
Description
Conduit Bender, EMT Conduit Size - Aluminum and Galvanized Steel Not Applicable, EMT Conduit Size - Stainless Steel 1 in, Rigid/IMC Conduit Size 3/4 in, Centerline Bend Radius 6 1/2 in, Handle Length 44 in, Head Material Iron, Application For Conduit Bending, Handle Diameter 1 1/2 in, Handle Material Steel, Includes Handle Yes, Markings Saddle Bend Notch Center 30, 45 and 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEST LANE HONEY Harvest Lane Honey 240048 J-Hook Hive Tool with Double Bladed End (240048)
- MORSE Band Saw Blade, 13 ft. 2 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-13' 2)
- HHIP .1001" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0703)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20X20, D1= 32, External Thread, Steel, Black Plastic, Cap Black (K0155.4A21X20)
- MILWAUKEE TOOL 1 in. EMT Aluminum Conduit Bender (48-22-4072)
- MILWAUKEE TOOL 3/4 in. EMT Iron Conduit Bender (48-22-4081)
- MILWAUKEE TOOL 1/2 in. EMT Aluminum Conduit Bender (48-22-4070)
- CURRENT TOOLS Two Speed 10,000Lb Cable Puller with Floor Mount (110)
- CURRENT TOOLS 4" Bender Saddle (254-135)
- CURRENT TOOLS 3/4" EMT Offset Conduit Bender (706)
- GARDNER BENDER ALUM HAND BENDER 1/2"" (960)
- Milwaukee Tool Benders