Shop All Vibrators
Milwaukee Tool
Concrete Vibrator Kit, 72 V, 1 Phase
Mfr # MXF371-2XC
Zoro # G702203652
original price:
$2,899.00
20% off
new price: $2,299.00
/ea
Free Shipping & Returns
$2,299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vibrator Type Battery Operated
- Power Source Cordless
- Force Rating 1,720
- Voltage 72V DC
Product Information
- Brand Milwaukee Tool
- MFR # MXF371-2XC
- Zoro # G702203652
- UPC # 045242570553
- Country of Origin United States
- Category Vibrators
Dimensions
Overall Length | 12 3/5 in |
Overall Width | 12 2/5 in |
Overall Height | 26 1/2 in |
Head Size | 2 1/2 in |
Shaft Length | 21 ft |
Head Length | 2 1/2 in |
Head Diameter | 2 1/2 in |
Tool Length | 12 3/5 in |
Radius of Vibration | 2 1/2 in |
Description
Concrete Vibrator, Voltage 72V DC, Shaft Length 21 ft, Head Diameter 2 1/2 in, Radius of Vibration 2 1/2 in, Vibrations per Minute 11,000 vpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Charger, (1) Remote, (2) Battery Pack, Battery Capacity 6.0 Ah, Head Length 2 1/2 in, Tool Length 12 3/5 in, Shaft Connection Type Quick Connect, Battery Model Number MXFXC406, Battery Series REDLITHIUM(TM) XC406, Charger Included Yes, Charger Model Number MXFC, Concrete Vibrator Type Backpack
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Left Blade for 21AC07 (PN21AC001G)
- ELESA Oil level sight glass, HFTX.18-M25x1.5 (HFTX.)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 3, PK3 (CB162424)
- TSUBAKI Chain Rlr No 40 10Ft 810Lb Riveted Cs Pk, 40RB (40RB)
- VIBCO Pneumatic Vibrator, 20 lb, 12,000vpm, 60psi (BVS-60)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 25 lb, 20,500 vpm (CVT-P-10)
- DAYTON Electric Vibrator, 0.70/0.35 A, 230/460VAC, 3 Phase (1DYL5)
- DAYTON Pneumatic Piston Vibrator, Force 1323 Lb (1DYR2)
- DAYTON Electric Vibrator, 3.90/1.95 A, 230/460VAC, 3 Phase (1DYL9)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi (V-130)
- DAYTON Pneumatic Turbine Vibrator, Force 1117 Lb (1DYP8)
- Milwaukee Tool Vibrators