Shop All Cordless Tool Accessories
Milwaukee Tool
Combo Kit and Ratchet, 12 V
Mfr # 3497-22, 2457-20
Zoro # G108864396
original price:
$400.99
30% off
new price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Battery Capacity (2) 5.0 Ah
- Case Included (1) Contractor Bag
- Included Fastening Tools 1/4 in Hex Impact Driver (1,500 in-lbs), 3/8 in Ratchet
Product Information
- Brand Milwaukee Tool
- MFR # 3497-22, 2457-20
- Zoro # G108864396
- UPC # 045242637331
- Country of Origin Multiple
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Battery Capacity | (2) 5.0 Ah |
Item | Combo Kit and Ratchet |
Case Included | (1) Contractor Bag |
Included Fastening Tools | 1/4 in Hex Impact Driver (1,500 in-lbs), 3/8 in Ratchet |
Cordless Tool Kit Contents | (3) Bare Tools, (2) Batteries, (1) Charger, (1) Carrying Case |
Shop By | Hot Buys |
Description
Combo Kit and Ratchet, Voltage 12 V, Battery Capacity (2) 5.0 Ah, Tool Brand Milwaukee, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger, (1) Carrying Case, Included Drills 1/2 in Hammer Drill, Included Fastening Tools 1/4 in Hex Impact Driver (1,500 in-lbs), 3/8 in Ratchet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Driver Kit, 1/4" Drive (DCF845P2)
- PANASONIC Cordless Screwdriver Kit, 2.4V, 1.2A/hr (EY6220NQ)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X35, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.3A427X35)
- CDI CDI Torque Wrench Head, Open End, J, 1-1/16" (TCQJO34A)
- MILWAUKEE TOOL Hepa Filter (49-90-1952)
- MILWAUKEE TOOL Hose Sleeve (49-90-1958)
- MILWAUKEE TOOL M18 & M12 Rapid Charge Station (48-59-1807)
- MILWAUKEE TOOL M18 HD12.0, Rapid Charger, M18 XC5.0 2PK (48-59-1200, 48-11-1852)
- MILWAUKEE TOOL Battery Kit and Radio (48-59-1850, 2952-20)
- MILWAUKEE TOOL M18 477 ACSR Jaw (49-16-2773)
- MILWAUKEE TOOL JOBSITE RADIO & CHARGER (ML2792-20)
- Milwaukee Tool Cordless Tools