Shop All Cordless Tool Accessories
Milwaukee Tool
Combo Kit and Flood Light, 12V DC
Mfr # 3403-22, 2367-20
Zoro # G408864379
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah
- Wireless Tracking System No
- Cordless Drill Class Compact Premium
Product Information
- Brand Milwaukee Tool
- MFR # 3403-22, 2367-20
- Zoro # G408864379
- UPC # 045242637294
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
Chuck Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12V DC |
Battery Capacity | (1) 2.0 Ah, (1) 4.0 Ah |
Item | Combo Kit and Flood Light |
Wireless Tracking System | No |
Cordless Drill Class | Compact Premium |
Autofeed | No |
Anti-Kick Back | No |
Number of Batteries Included | 2 |
Cordless Tool Kit Contents | (1) Bare Tool, (2) Batteries, (1) Charger, (1) Light |
Brushless Motor | Yes |
Description
Combo Kit and Flood Light, Voltage 12V DC, Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah, Brushless Motor Yes, Chuck Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 2 X 2 X 2" Dapping Block Square With Steel 4-40MM Cavaties (8606-3400)
- HHIP 7 Piece Transfer Screw Set 10-32 (3601-0011)
- MILWAUKEE TOOL SHOCKWAVE Impact ECX 1 Insert Bits (25PK) (48-32-4141)
- URREA Mega duty electrician High leverage side cut plier 8" (208GM)
- MILWAUKEE TOOL M18 REDLITHIUM XC6.0 Battery, 6.0Ah, Extended Capacity, 18V, Li-Ion, Batteries (2-Pack) (48-11-1862)
- MILWAUKEE TOOL Flood Light and Flashlight, 1400 lm Max., (2356-20, 2011R)
- MILWAUKEE TOOL M18 Redlithium 18V Cp2.0 2 Ah Battery (ML48-11-1820)
- MILWAUKEE TOOL Battery, Portable Shop Vacuum Included (48-11-1862, 0880-20)
- MILWAUKEE TOOL 28-Volt Charger (48-59-2819)
- MILWAUKEE TOOL M18 FUEL HTIW Protective Boot (49-16-2766)
- MILWAUKEE TOOL Knockout Tool and Tool Box, 18V DC (2676-23, 48-22-8443)
- Milwaukee Tool Cordless Tool Accessories