Shop All Safety Glasses
Milwaukee Tool
Clear Performance Safety Glasses w/Gasket (Polybag)
Mfr # 48-73-2041
Zoro # G3578572
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lens Color Clear
- Frame Color Black/Red
- Lens Coating Anti-Fog, Anti-Scratch, Polarized
- Lens Material Polycarbonate
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-2041
- Zoro # G3578572
- UPC # 045242557981
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series Not Applicable, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Polarized, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black/Red, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Red, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Polyester Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, Blue (60JJ43)
- NMC Danger Safety Glasses Required In This Area Sign (D11R)
- HY-KO 5In Reflective Number 9, 10PK (B00585)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1Q2W001)
- MILWAUKEE TOOL Safety Glasses, Wraparound Smoke Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 12PK (48-73-2026X12)
- MILWAUKEE TOOL Tinted Performance Safety Glasses (Polybag) (48-73-2026)
- MILWAUKEE TOOL Safety Glasses, Gray Anti-Scratch (48-73-2106)
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (48-73-2205)
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (48-73-2201)
- MILWAUKEE TOOL Clear Performance Safety Glasses w/Gasket (48-73-2040)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-01-0920)
- Milwaukee Tool Safety Glasses