Shop All Traffic Safety Vests and Apparel
Milwaukee Tool
Class 2 Surveyor's High Visibility Orange Safety Vest - Small/Medium
Mfr # 48-73-5165
Zoro # G703678275
product price: $69.97
/ea
$69.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- ANSI Class 2
- Features Chest Pocket, Clear ID Holder; Velcro Opening and Closure, Padded Collar, Dual Water Bottle Pockets; Padded Collar, Prevent Odor and Bacteria, Rear Tablet Pocket with Dual Sided Accessibility, Tear Resistant Construction - Woven 600D; Water Resistant Pocket
- Length 25 591/1000 in
- Back Stripe Pattern U
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-5165
- Zoro # G703678275
- UPC # 045242595334
- Country of Origin Bangladesh
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 25 591/1000 in |
Size | S/M |
Maximum Chest Size | 42 in |
Minimum Chest Size | 38 in |
Reflective Stripe Width | 2 in |
Description
Safety Vest, ANSI Class 2, Vest Size M, S, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 3, Features Chest Pocket, Clear ID Holder; Velcro Opening and Closure, Padded Collar, Dual Water Bottle Pockets; Padded Collar, Prevent Odor and Bacteria, Rear Tablet Pocket with Dual Sided Accessibility, Tear Resistant Construction - Woven 600D; Water Resistant Pocket, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, L, PR (0261-L)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 9, 9, PR (S35CJ-06-009)
- MCR SAFETY Safety Goggles, Clear Anti-Scratch Lens, 24 Series (2400)
- SEACHOICE Dog Life Vest - Camo, Lg, 50 to 90 lbs. (86490)
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Yellow Safety Vest - 4X-Large/5X-Large (48-73-5164)
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Yellow Safety Vest - 2X-Large/3X-Large (48-73-5163)
- MILWAUKEE TOOL Mesh Safety Vest (48-73-2253)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - 2XL/3XL (48-73-5033)
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - S/M (CSA) (48-73-5091)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - L/XL (CSA) (48-73-5082)
- CONDOR Safety Vest, Yellow/Green, XL, Zipper (491T03)
- Milwaukee Tool High Visibility Clothing