Shop All Traffic Safety Vests and Apparel
Milwaukee Tool
Class 2 High Visibility Yellow Performance Safety Vest - L/XL
Mfr # 48-73-5042
Zoro # G3872913
product price: $39.97
/ea
$39.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- ATPV Rating Not Rated
- Material Polyester
- Features Better Fit, Clear ID Holder and Velcro Opening and Closure, Padded Collar, Durable Dual M, Quick Internal Size Adjustment, Rear Tablet Pocket with Dual Sided Accessibility, Reinforced Front Pockets with 600D Tear Resistant Material
- Length 27 1/2 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-5042
- Zoro # G3872913
- UPC # 045242552610
- Country of Origin Bangladesh
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 27 1/2 in |
Size | L/XL |
Fits Chest Size | 42 in to 46 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 46 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 42 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 1/2 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 12, Number of Pockets with Closure 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Vest-Style Harness, S, Polyester (1161426)
- MCR SAFETY 18" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (5350XXL)
- PRESCO Whiskers, PK1000 (W6*G-200)
- ZING Lean Sign, Lean At Work Improvement, 14X10, 2186 (2186)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - S/M (48-73-5041)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - 2XL/3XL (48-73-5043)
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - 2XL/3XL (48-73-5053)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Mesh Safety Vest - 2X-Large/3X-Large (48-73-5113)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Mesh Safety Vest - Small/Medium (48-73-5111)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - L/XL (48-73-5032)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (SURVCS2OX4)
- Milwaukee Tool Workwear and Protective Clothing