Shop All Clamp On Power Meters
Milwaukee Tool
Clamp Meter for HVAC/R (NIST)
Mfr # 2236-20NST
Zoro # G302578983
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Digital/Analog Digital
- Max. DC Volts 600 V
- Max. AC Volts 600 V
- Non-Contact Voltage Detector Yes
Product Information
- Brand Milwaukee Tool
- MFR # 2236-20NST
- Zoro # G302578983
- UPC # 45242341146
- Country of Origin Unknown
- Category Clamp On Power Meters
Details
Promotion Restriction | Not eligible for promotion |
Digital/Analog | Digital |
Max. DC Volts | 600 V |
Max. AC Volts | 600 V |
Non-Contact Voltage Detector | Yes |
Special Features | DC Polarity Indicator |
Material | Plastic |
Continuity | Yes |
Maximum Amps | 600 A |
Meter Type | Clamp |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Orion 372805 12 Gauge Hp Alert-Locate Kit (372805)
- PATRIOT High Side Pressure Gauge, 3-1/8" dia. (M2-861)
- TEMPO COMMUNICATIONS Buried Line Locator (BLL-200)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402M)
- MILWAUKEE TOOL Fork Meter for HVAC/R (NIST) (2206-20NST)
- MILWAUKEE TOOL Fork Meter for HVAC/R (2206-20)
- MILWAUKEE TOOL Clamp Meter (2237-20)
- MILWAUKEE TOOL Clamp Meter (NIST) (2237-20NST)
- MILWAUKEE TOOL Fork Meter (2205-20)
- UEI TEST INSTRUMENTS Dual Display Clamp Meter, Backlit LCD, 400 A A, 1.25 in (31.75mm) Jaw Capacity (DL569)
- WESTWARD Digital Clamp Meter, 600A, 60 Ohms (800HC3)
- Milwaukee Tool Clamp On Power Meters