Shop All Circular Saw Blades
Milwaukee Tool
Circular Saw Two-Pack Wood Cutting Blades 10" 40T + 60T
Mfr # 48-40-1036
Zoro # G7644837
product price: $68.97
/pk 2, $34.49/ea
$68.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application General Purpose
- Blade Dia. 10 in
- Blade Type Finishing
- Arbor Hole 5/8"
Product Information
- Brand Milwaukee Tool
- MFR # 48-40-1036
- Zoro # G7644837
- UPC # 045242512119
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Diameter | 10" |
Blade Dia. | 10 in |
Cutting Depth | 4" |
Arbor Size | 5/8 in |
Max. Cutting Depth | 4 in |
Cut Width | 0.094 in |
Description
Circular Saw Blade, Series 48-40, Blade Dia. 10 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 40/60, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Combination Cutting, Cut Width 0.094 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Finishing, Plate Thickness 1.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Standard Sets with ToughCase(R)+ System (DW2161)
- URREA Octagonal sledge hammer 12Lb with 36" handle (1439GFV)
- MASON Vibration Isolator, Spring, 750 to 1000lb. (5C150)
- CRAFTSMAN Sockets, 1/2" Drive 13/16" SAE Deep Impa (CMMT16062)
- MILWAUKEE TOOL 5-3/8" 36T Fine Finish Circular Saw Blade (48-40-0524)
- MILWAUKEE TOOL 10-1/4" 28T Framing Circular Saw Blade (48-40-1038)
- MILWAUKEE TOOL 12" 80T Fine Finish Circular Saw Blade (48-40-1224)
- MILWAUKEE TOOL 5-1/2" 18T Framing Circular Saw Blade (48-40-0520)
- MILWAUKEE TOOL 12 in. 60 Tooth Metal Cutting Circular Saw Blade (1 in. Arbor) (48-40-4265)
- MILWAUKEE TOOL 5 3/8 in Metal & Stainless Cutting Circular Saw Blade (25/32 in Arbor) (48-40-4070)
- QIC TOOLS 380mm Panel Saw Blades 60mm Bore (CS19.380.60.72)
- Milwaukee Tool Circular Saw Blades