Shop All Chainsaws
Milwaukee Tool
Chainsaw and Case, Cordless, Rear Handle
Mfr # 2727-20, 49-16-2747
Zoro # G011250378
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bar Length 16 in
- Includes 16 in Oregon Bar, Scrench
- Replacement Chain 787YW2
- Chain Oiler Automatic
Product Information
- Brand Milwaukee Tool
- MFR # 2727-20, 49-16-2747
- Zoro # G011250378
- UPC # 045242534357
- Country of Origin Multiple
- Category Chainsaws
Dimensions
Bar Length | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | 16 in Oregon Bar, Scrench |
Replacement Chain | 787YW2 |
Chain Oiler | Automatic |
Features | POWERSTATE(TM) Brushless Motor, REDLINK PLUS(TM) Intelligence and REDLITHIUM(TM) Battery Provide The Power and Performance of A Gas Engine Up to 40cc, Variable Speed Trigger |
Item | Chainsaw and Case |
Charge Time | 60 to 241 min |
Description
Chainsaw and Case, Bar Length 16 in, Chain Oiler Automatic, Engine Displacement Not Applicable, Fuel Tank Capacity Not Applicable, Replacement Chain 787YW2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA PRODUCTSRP GT 12 Rope Fern Basket (88636GT)
- AFTERMARKET Cylinder Seal Kit Fits Ford Fits New Holland Skid Steer L170 L565 LS140 (2900381)
- PROSOURCE Gate Anti-Sag Kit Zn Pltd Stl (33198ZCX-PS)
- KOHLER Module, Ignition (62 584 57-S)
- MILWAUKEE TOOL Pole Saw and Chain, Straight, Li-Ion (2825-20PS, 49-16-2723)
- MILWAUKEE TOOL M18 FUEL 16" CHAINSAW KIT (ML2727-21HD)
- MILWAUKEE TOOL Chainsaws, Battery Powered, Lithium-Ion (2727-20, 2826-20T)
- MILWAUKEE TOOL Pruning Saw and Battery (2527-20, 48-11-2425)
- MILWAUKEE TOOL Pruning Saw and Replacement Chain, (2527-20, 49-16-2732)
- MILWAUKEE TOOL M18 FUEL 16" Chainsaw Kit, EXTRA FUEL Blower AND Glasses (2727-21HD, 2724-20, 48-73-2020)
- MTD Bar 10 Tri Link (795-00318)
- Milwaukee Tool Chainsaws & Accessories