Shop All Replacement Parts
Milwaukee Tool
Chain Snake Kit
Mfr # 2819-22
Zoro # G510440966
product price: $2,499.00
/ea
Free Shipping & Returns
$2,499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Width 17.25 in
- Overall Height 28 in
- Voltage 18 V
- Includes (20) Stainless Steel Set Screw, 2819-22 M18 FUEL(TM) High Speed Chain Snake, 48-11-1812 M18(TM) Red Lithium(TM) High Output(TM) HD12.0 Battery Pack, 48-53-2819 5/16 in x 75 ft Chain Snake Cable, 48-53-3020 1-1/2 in Standard Chain Knocker, 48-53-3021 2 in Standard Chain Knocker, 48-53-3022 3 in Standard Chain Knocker, 48-53-3023 4 in Standard Chain Knocker, 48-59-1808 M18(TM) and M12(TM) Rapid Charger, Extra Sheath Segment, Hard Case, Hex Key, High Speed Chain Snake Lubricant
Product Information
- Brand Milwaukee Tool
- MFR # 2819-22
- Zoro # G510440966
- UPC # 045242749461
- Country of Origin China
- Category Replacement Parts
Dimensions
Overall Width | 17.25 in |
Overall Height | 28 in |
Overall Length | 24.5 in |
Manufacturer Warranty Length | 5 yr Limited |
Cable Length Included - Cable A | 75 ft |
Cable Diameter Included - Cable A | 5/16 in |
Description
Chain Snake Kit, Number of Cables Included 1, Number of Augers Included 0, Number of Cutters Included 0, Maximum Operating Speed 2,200 RPM, Tool Series M18 Fuel, Cordless Tool Kit Contents (1) Charger, (2) Batteries, Cutter Types Included Chain Snake, Tool Weight 63 lb, Voltage 18 V, Number of Batteries Included 2, Battery Platform Lithium Ion, Power Source Cordless, Battery Model Number 48-11-1812, Cable Diameter Included - Cable A 5/16 in, Cable Length Included - Cable A 75 ft
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Jaws, Jaw, Upper 23 (40455)
- TIMBER TUFF Straight Draw Shave 10 (TMB-10S)
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (451504)
- GARANT Hacksaw frame with bimetal blade 18 - 32 TPI progressive (580400)
- MILWAUKEE TOOL Belt Clip Screw (ML06-82-0130)
- MILWAUKEE TOOL Screw (ML06-75-2402)
- MILWAUKEE TOOL Stator & Pcba Assy (ML14-20-1120)
- MILWAUKEE TOOL Rotor Assy (ML16-07-1016)
- MILWAUKEE TOOL Switch/Electric Assy (ML23-66-1145)
- MILWAUKEE TOOL Collet Kit (ML42-77-0075)
- SUPERIOR ELECTRIC Carbon Brush Aftermarket Ridgid 700 Pipe Threader Carbon Brush OE 44815 (R700)
- Milwaukee Tool Power Tool Parts