Shop All Finishing Tool Parts
Milwaukee Tool
Brush Service 120V
Mfr # 22-18-1310
Zoro # G7579756
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. Model Number 0101-20, 6580-20, 6742-20, 6790-20, 6791-21
- Fits Brand Milwaukee
Product Information
- Brand Milwaukee Tool
- MFR # 22-18-1310
- Zoro # G7579756
- UPC # 045242014989
- Country of Origin China
- Category Finishing Tool Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Brush Service,120V |
For Use With Mfr. Model Number | 0101-20, 6580-20, 6742-20, 6790-20, 6791-21 |
Fits Brand | Milwaukee |
Description
Brush Service,120V, For Use With Grainger Item Number 6KW91, 6KX25, 6KX33, 6KX35, 6KX36, For Use With Mfr. Model Number 0101-20, 6580-20, 6742-20, 6790-20, 6791-21, Fits Brand Milwaukee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 3/4" F x 1" M Adapter (81407)
- DRILL AMERICA 1-1/8" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-239)
- IGAGING 4" Digital Thickness Gauge Set - 400-TE48 (400-TE48)
- WESTWARD #56 HSS TiN 135 Deg. Jobber Length Drill Bit (2UFP2)
- MILWAUKEE TOOL Molded Sprocket (31-88-0010)
- MILWAUKEE TOOL Carbon Brush (22-18-0702)
- MILWAUKEE TOOL 360 Degree Side Handle Assembly (49-15-0265)
- MILWAUKEE TOOL Carbon Brush Assembly (22-18-0910)
- MILWAUKEE TOOL Machined Blade Pulley (28-95-0120)
- MILWAUKEE TOOL Cord Protector (44-76-0210)
- BOSCH Brush Set, For Use With Mfr. Model Number: 1617EVS (2610007957)
- Milwaukee Tool Finishing Tools