Shop All Faceshields and Visors
Milwaukee Tool
BOLT Tinted Dual Coat Lens Eye Visor for Milwaukee Safety Helmets
Mfr # 48-73-1416
Zoro # G408446469
product price: $69.97
/ea
$69.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black, Gray
- Material Polycarbonate
- For Use With All Milwaukee Safety Helmets
- Visor Height 5 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1416
- Zoro # G408446469
- UPC # 045242635221
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Height | 5 in |
Visor Width | 8.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | BOLT™ Eye Visor - Tinted Dual Coat Lens (Compatible with Milwaukee® Safety Helmets) |
Color | Black, Gray |
Material | Polycarbonate |
For Use With | All Milwaukee Safety Helmets |
Description
Eye Visor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Glove, Leather, Goatskin, Black/Tan, XxXL (73010-701-12)
- TRU-SPEC BDU Trouser, 3XL, Woodland (1276)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, XL, 1 PR (80-600)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Steel Wire, Surf (STI-9614)
- MILWAUKEE TOOL Replacement Clear Dual Coat Lens for BOLT Eye Visor (5 pk) (48-73-1450)
- MILWAUKEE TOOL Replacement Tinted Dual Coat Lens for BOLT Eye Visor (10 pk) (48-73-1453)
- MILWAUKEE TOOL Replacement Clear Dual Coat Full Face Shield Lens for BOLT Safety Helmet and Hard Hat Mount (10 pk) (48-73-1441)
- MILWAUKEE TOOL BOLT Gray Dual Coat Lens Full Face Shield for Milwaukee No-Brim Safety Helmets (48-73-1426)
- MILWAUKEE TOOL BOLT Tinted Dual Coat Lens Eye Visor for Milwaukee Safety Helmets and Hard Hats (48-73-1415)
- MILWAUKEE TOOL Replacement Clear Dual Coat Full Face Shield Lens for BOLT No-Brim Safety Helmet Mount (10 pk) (48-73-1445)
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Clear (6750CL)
- Milwaukee Tool Faceshields and Visors