Shop All Faceshields and Visors
Milwaukee Tool
BOLT Clear Dual Coat Lens Full Face Shield for Milwaukee No-Brim Safety Helmets
Mfr # 48-73-1421
Zoro # G008446593
$69.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Visor Material Polycarbonate
- Visor Thickness 1.8 mm
- Dielectric Protection No
- Standards ANSI Z87.1
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1421
- Zoro # G008446593
- UPC # 045242635245
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Height | 9 1/2 in |
Visor Width | 8 1/2 in |
Description
Face Shield Lens, ANSI Dust/Splash Rating Not Applicable, Application Cutting, Griding, Polishing, Compatible with Brand Milwaukee, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series BOLT(TM), Dielectric Protection No, Face Shield Type Hard Hat Face Shield, Features Secure Accessories Simultaneously, Long Lasting Visibility, Secure Locking Detents, Secures into BOLT(TM) Front Slots, Field of Vision 180 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Reflective Numbers And Letters, K, PK25 (5890-K)
- SIGNMISSION Safety Sign, 18 in Height, Aluminum, 24 in Length, 24148 (A-1824-24148)
- ZORO SELECT AR 48IN DRIVEWAY MARKER, PLASTIC ROD, (05-099-02-C)
- HY-KO Speed Limit 15 Mph Sign 12" x 18" (A11057)
- MILWAUKEE TOOL BOLT Gray Dual Coat Lens Full Face Shield for Milwaukee No-Brim Safety Helmets (48-73-1426)
- MILWAUKEE TOOL BOLT Clear Dual Coat Lens Eye Visor for Milwaukee Safety Helmets and Hard Hats (48-73-1410)
- MILWAUKEE TOOL Replacement Clear Dual Coat Full Face Shield Lens for BOLT Safety Helmet and Hard Hat Mount (5 pk) (48-73-1440)
- MILWAUKEE TOOL Replacement Clear Dual Coat Lens for BOLT Eye Visor (5 pk) (48-73-1450)
- MILWAUKEE TOOL BOLT Clear Dual Coat Lens Eye Visor for Milwaukee Safety Helmets (48-73-1411)
- MILWAUKEE TOOL BOLT Tinted Dual Coat Lens Eye Visor for Milwaukee Safety Helmets and Hard Hats (48-73-1415)
- MCR SAFETY Faceshield Bracket, Aluminum (102)
- Milwaukee Tool Eye Protection