Shop All Faceshields and Visors
Milwaukee Tool
BOLT Clear Dual Coat Lens Eye Visor for Milwaukee Safety Helmets
Mfr # 48-73-1411
Zoro # G008446470
product price: $59.97
/ea
$59.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black, Clear
- Material Polycarbonate
- For Use With All Milwaukee Safety Helmets
- Visor Height 5 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1411
- Zoro # G008446470
- UPC # 045242635214
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Height | 5 in |
Visor Width | 8.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | BOLT™ Eye Visor - Clear Dual Coat Lens (Compatible with Milwaukee® Safety Helmets) |
Color | Black, Clear |
Material | Polycarbonate |
For Use With | All Milwaukee Safety Helmets |
Description
Eye Visor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2EE Men's Western Boot Composite Work Boot, Black (SE4818)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-10.5W)
- LYLE Caution Sign, 10 in. H, Aluminum (LCU3-0440-RA_14x10)
- STAR Pump Head Assembly (2A-Z5564)
- MILWAUKEE TOOL BOLT Metal Mesh Full Face Shield for Milwaukee No-Brim Safety Helmets (48-73-1431)
- MILWAUKEE TOOL BOLT Tinted Dual Coat Lens Eye Visor for Milwaukee Safety Helmets (48-73-1416)
- MILWAUKEE TOOL Replacement Tinted Dual Coat Lens for BOLT Eye Visor (10 pk) (48-73-1453)
- MILWAUKEE TOOL BOLT Clear Dual Coat Lens Eye Visor for Milwaukee Safety Helmets and Hard Hats (48-73-1410)
- MILWAUKEE TOOL BOLT Tinted Dual Coat Lens Eye Visor for Milwaukee Safety Helmets and Hard Hats (48-73-1415)
- MILWAUKEE TOOL Replacement Clear Dual Coat Full Face Shield Lens for BOLT Safety Helmet and Hard Hat Mount (5 pk) (48-73-1440)
- FIBRE-METAL BY HONEYWELL Faceshield Assembly, Propionate, Clear (FM400DCCL)
- Milwaukee Tool Faceshields and Visors