Shop All Press Tools & Accessories
Milwaukee Tool
Black Iron Press 1/2" - 1" Kit
Mfr # 49-16-2696
Zoro # G7594959
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Series M18â„¢
- Jaw/Ring Size 1/2" - 1"
- Jaw/Ring Material Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2696
- Zoro # G7594959
- UPC # 045242341863
- Country of Origin Germany
- Category Press Tools & Accessories
Dimensions
Jaw/Ring Size | 1/2" - 1" |
Compatible Pipe Size | 1/2 in to 1 in |
Kit Pipe or Tubing Sizes Included | 1 in, 1/2 in, 3/4 in |
Manufacturer Warranty Length | 2 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Press Jaw Kit |
Use With Fitting System | BIP & SS |
Material | Steel |
Series | M18â„¢ |
Jaw/Ring Material | Steel |
Use With Pipe/Tubing Material | Black Iron |
Includes | M18 1 in Black Iron Press Jaw, M18 1/2 in Black Iron Press Jaw, M18 3/4 in Black Iron Press Jaw |
Number of Pieces | 4 |
Compatible Tool Manufacturer Part Number | 2773-20L, 2922-20 |
Product Type | Jaw Kit |
Compatible Press Tool Type | Extended, Standard |
Compatible Fitting System | Elkhart PowerPress, Nibco BenchPress, Streamline STL, Viega MegaPress |
Kit Contents | (3) Jaws |
Compatible Material Type | Black Iron |
Description
Press Jaw Kit, Product Type Jaws, Compatible Fitting System Elkhart PowerPress, Nibco BenchPress, Streamline STL, Viega MegaPress, Compatible Material Type Black Iron, Compatible Pipe Size 1/2 in to 1 in, Kit Pipe or Tubing Sizes Included 1 in, 1/2 in, 3/4 in, Material Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Grainger Part Number 53AY74, 53AY75, 53AY93, 53AY94, Compatible Tool Manufacturer Part Number 2773-20L, 2922-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS Zamac Door Kit Use W/Polymer Partition (40-8571007)
- BANJO 1" Male Adapter x FNPT Cam Lever Coupling (100A)
- KOHLER Assembly-Dispenser Pump (1087763)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 2 in Pipe Size (EF8210G100)
- MILWAUKEE TOOL 2-1/2 in. - 4 in. CTS Press Ring Set for M18 FORCE LOGIC Press Tool (49-16-2690)
- MILWAUKEE TOOL 1/4 in. - 7/8 in. Streamline ACR Jaw Kit for M18 FORCE LOGIC Press Tools (49-16-2661M)
- MILWAUKEE TOOL 2-1/2 in. - 4 in. IPS XL Press Ring Set for M18 FORCE LOGIC Long Throw Press Tool (49-16-2698)
- MILWAUKEE TOOL M18 4"Ring (49-16-2658)
- MILWAUKEE TOOL M18 Short Throw Press Tool Kit w/PEX Crimp Jaws (2674-22C)
- MILWAUKEE TOOL 3/4 in. RLS Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2655R)
- NIBCO PRESS SYSTEM Standard Pressing Jaw, 1" (R00320PC)
- Milwaukee Tool Plumbing Tools