Shop All Trimmer Accessories
Milwaukee Tool
Bed Redefiner Attachment
Mfr # 49-16-2795
Zoro # G110914119
product price: $279.00
/ea
Free Shipping & Returns
$279.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 35 in
- Overall Width 7 1/2 in
- Product Type Bed Redefiner Attachment
- Compatible Product Type M18 FUEL(TM) Power Head
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2795
- Zoro # G110914119
- UPC # 045242794423
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Overall Length | 35 in |
Overall Width | 7 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bed Redefiner Attachment |
Product Type | Bed Redefiner Attachment |
Compatible Product Type | M18 FUEL(TM) Power Head |
Description
Bed Redefiner Attachment, Product Type Bed Redefiner Attachment, Overall Width 7 1/2 in, Overall Length 35 in, Diameter Not Applicable, Compatible Product Type M18 FUEL(TM) Power Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Filter, Air Cleaner (799579)
- AMES Ames 163118700 Heavy Duty Cultivator 4 Tine (163199)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit, Powder Coated Metal, Black, Spark Ignition with Flame Sense, Natural Gas (OPT-UNYPC4818FSEN-BLK-NG)
- PATIOPLUS Black Labrador by the Mail Box Flag Garden Size (PA895158)
- MILWAUKEE TOOL M18 FUEL QUIK-LOK Attachment Hanger (3 pk) (49-16-2785)
- MILWAUKEE TOOL .105" x 180' Trimmer Line (49-16-2800)
- MILWAUKEE TOOL 3 ft. Attachment Extension for M18 FUEL QUIK-LOK Attachment System (49-16-2721)
- MILWAUKEE TOOL Easy Load String Trimmer Head (49-16-2748)
- MILWAUKEE TOOL Reciprocator Attachment (49-16-2794)
- MILWAUKEE TOOL 23 in. Bristle Brush Attachment for M18 FUEL QUIK-LOK Attachement System (49-16-2741)
- WORX Replacement Spools, 10 ft. Long, 6 pcs. (WA0010)
- Milwaukee Tool Trimmer Accessories