Shop All Cordless Tool Accessories
Milwaukee Tool
Battery Kit and Flood Light
Mfr # 48-59-1850, 2366-20
Zoro # G010437145
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Series XC
Product Information
- Brand Milwaukee Tool
- MFR # 48-59-1850, 2366-20
- Zoro # G010437145
- UPC # 045242350636
- Country of Origin Multiple
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery Kit and Flood Light |
Battery Series | XC |
Description
Battery Kit and Flood Light, Battery Series XC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket, SAE, 38mm L (2690SE6)
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style D Lockout Type W Locknut, Pin Not Hard (K0632.114206)
- CRESCENT WISS 9-1/4" MetalMaster® Bulldog Straight Snips (M5R)
- SUPERIOR TILE CUTTER AND TOOLS Replacement Pads for Large Tile Cutter (ST060)
- MILWAUKEE TOOL Flood Light and Flashlight, 1400 lm Max., (2356-20, 2011R)
- MILWAUKEE TOOL Protective Boot for M12 FUEL 3/8 in. Extended Reach Ratchet (49-16-2560)
- MILWAUKEE TOOL Impact Driver Kit and Light, 3600 RPM (3453-22, 2367-20)
- MILWAUKEE TOOL M18 REDLITHIUM CP3.0 Battery, 3.0Ah, Compact, 18V, Li-Ion, Batteries (2-Pack) (48-11-1837)
- MILWAUKEE TOOL M12 Compact Charger and Power Source (48-59-1201)
- MILWAUKEE TOOL M18 REDLITHIUM XC3.0 Battery, 3.0Ah, Extended Capacity, 18V, Li-Ion, Batteries (2-Pack) (48-11-1822)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT XC8.0 Starter Kit (48-59-1880)
- Milwaukee Tool Cordless Tool Accessories