Shop All Electric Impact Wrenches
Milwaukee Tool
Battery and Impact Driver, 3600 RPM
Mfr # 48-11-2425, 3453-20
Zoro # G008864380
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Drive Size 1/4 in Hex
- Battery Capacity (2) 2.0 Ah
- Drive Configuration Straight
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-2425, 3453-20
- Zoro # G008864380
- UPC # 045242615759
- Country of Origin Multiple
- Category Electric Impact Wrenches
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 5 in |
Description
Battery and Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,500 in-lb, Voltage 12 V, Brushless Motor Yes, Free Speed 3,600 RPM, Impact Rated Yes, Impacts per Minute 4,000, Impact Sound Level 100 dB, Drive Type Standard, Number of Speed Settings 4, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Number of Batteries Included 1, Battery Capacity (2) 2.0 Ah, Battery Model No. 794JN5, Battery Series M12 REDLITHIUM, Charger Included No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9-Pc. Thin Wall Deep Impact Socket Set W/1/4 in. Hex To 1/2 in. Square Adapter & Plastic Case (ML49-66-4484)
- MIDWEST FASTENER 1/4" 1/2" Long Magnetic Nutsetter Bits 5PK (54062)
- CLE-LINE 3PC Step Specialty Drill Set Cle-Line 1874-TN TiN HSS RHC 3/16 - 3/4 (C20326)
- HARVEY TOOL Engraving Cutter - Pointed - Pyramid Point, 0.2500", Included Angle: 45 Degrees (834023-C3)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2855-20, 48-11-1850R)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2962-20, 48-11-1850R)
- MILWAUKEE TOOL 3/4" Impact Wrench w/Rocker Switch and Friction Ring Socket Retention (9075-20)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2863-20, 48-11-1850R)
- MILWAUKEE TOOL M18 FUEL 1 in. D-Handle High Torque Impact Wrench with ONE-KEY Kit (2868-22HD)
- MILWAUKEE TOOL M12 FUEL™ 3/8" Stubby Impct Wrnch Kit w/ M12™ ROVER™ Mntng Flood Light (2554-22, 2364-20)
- INGERSOLL-RAND Super-Duty 1" Pistol-Grip Impact Wrench, (2925RBP3TI)
- Milwaukee Tool Power Fastening Tools