Shop All Cordless Tool Accessories
Milwaukee Tool
Battery, 18V, 6.0Ah Battery Capacity, PR
Mfr # 48-11-1862, 2724-20
Zoro # G1723483
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1862, 2724-20
- Zoro # G1723483
- Country of Origin Multiple
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery,18V,6.0Ah Battery Capacity,PR |
Description
Battery,18V,6.0Ah Battery Capacity,PR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 5 1/2 in Wire Stripper 30 to 24 AWG (45-634)
- DEWALT Insert Bit, 1/4In, Slotted, 8-10, 2In (50 Pack) (DWA2SL8IRB)
- GS TOOLING 1/2" ER20 Collets (337682)
- KO-KEN Socket 3mm Surface 50mm 1/4 Sq. Drive (2310M-3)
- MILWAUKEE TOOL Battery and Compact Inflator, Cordless (48-11-2425, 2475-20)
- MILWAUKEE TOOL M12 HAMMERVAC Crevice Tool (49-90-2325)
- MILWAUKEE TOOL M18 & M12 Rapid Charge Station (48-59-1807)
- MILWAUKEE TOOL ONE-KEY Asset ID Tag for Small Plastic Surfaces (48-21-0001)
- MILWAUKEE TOOL M18 & M12 Rapid Charger, Multi-Voltage Battery Charger, 12-Volt/18-Volt, Lithium-Ion (48-59-1808)
- MILWAUKEE TOOL M12 REDLITHIUM XC6.0 Battery (48-11-2460)
- ILC Replacement for Makita 9000 Cordless Power Tool Battery (9000 CORDLESS POWER TOOL BATTERY MAKITA)
- Milwaukee Tool Cordless Tools