Shop All Tire Inflation Kits
Milwaukee Tool
Batteries and Inflator
Mfr # 48-11-1862, 2848-20
Zoro # G211222762
original price:
$671.99
58% off
new price: $279.00
/ea
Free Shipping & Returns
$279.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (2) Batteries
- Application Inflating Passenger, Light Truck and Other Medium Duty Tires
- Voltage 18 V
- Hose Length 36 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1862, 2848-20
- Zoro # G211222762
- UPC # 045242533114
- Country of Origin Multiple
- Category Tire Inflation Kits
Dimensions
Hose Length | 36 in |
Overall Height | 7 13/16 in |
Overall Width | 6 3/8 in |
Overall Length | 13 13/16 in |
Description
Batteries and Inflator, Power Source Cordless, Battery Platform M18(TM) REDLITHIUM(TM), Voltage 18 V, Cordless Tool Kit Contents Bare Tool, (2) Batteries, Battery Capacity (2) 6.0 Ah, Number of Batteries Included 2, Maximum Air Pressure 150 psi, Minimum Air Pressure 0 psi, Hose Length 36 in, Battery Included / Bare Tool Battery Included, Includes (2) Batteries, Tool Weight 7 lb, Application Inflating Passenger, Light Truck and Other Medium Duty Tires, Battery Model Number 481Z45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Hd Turbo Test Kit W/ Smoke Adapter (69930)
- ERICKSON 2 In. x 20 Ft. 4500 Lb. Safe Work Load Polyester Tow Strap with Loops, Yellow (59703)
- MAIN FILTER FLEETGUARD HF6720 Replacement/Interchange Spin-On Filter (MF0058058)
- HALTEC Core Housing, for TV-618A, PK10 (TV-CH-3)
- MILWAUKEE TOOL M12 Compact Inflator kit (2475-21XC)
- MILWAUKEE TOOL M12 TrueFill Cordless Compact Inflator 0-120 PSI (2475-20)
- MILWAUKEE TOOL M12 12V Cordless Inflator/Air Compressor (ML2475-20)
- MILWAUKEE TOOL M18 Inflator+M18 6.0 2PK Battery+Charger (48-59-1802, 48-11-1862, 2848-20)
- MILWAUKEE TOOL M18 Cordless Inflator, 150 psi Max., 36 in Hose Length, Bare Tool (2848-20)
- MILWAUKEE TOOL Compact Inflator Kit, Cordless, 120 PSI (2475-21XC, 48-11-2440)
- SG TOOL AID Safety Chuck Chisel Retainer (94500)
- Milwaukee Tool Tire Inflation Kits