Shop All Cordless Impact Tools
Milwaukee Tool
Batteries and Impact
Mfr # 48-11-1852, 2953-20
Zoro # G911222642
original price:
$589.99
64% off
new price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Best-in-Class Construction, Delivers Fade Free Power in Extreme Jobsite Conditions, Fuel Gauge Onboard: Displays Remaining Runtime For Less Downtime on the Job, Provides Optimized Performance and Overload Protection Using Total S, REDLINK(TM) Intelligence
- Drive Size 1/4 in Hex
- Max. Torque 2,000 in-lb
- Voltage 18 V
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1852, 2953-20
- Zoro # G911222642
- UPC # 045242519200
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 4 1/2 in |
Description
Batteries and Impact, Drive Size 1/4 in Hex, Drive Configuration Hex, Max. Torque 2,000 in-lb, Voltage 18 V, Brushless Motor Yes, Free Speed 3,900 RPM, Impact Rated Yes, Impacts per Minute 4400, Impact Sound Level 100 dB, Drive Type Standard, Number of Speed Settings 4, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Number of Batteries Included 2, Battery Capacity (1) 5.0 Ah, Battery Model No. Mfr. No. 48-11-1852, Battery Series XC, Charger Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 10mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9080)
- WESTWARD Rectangle File, For Alum, 10 In (10Z611)
- KRAFT TOOL Fresno Trowel, Tooth Thread, BS, 42"x5" (CC823B)
- DRILL AMERICA 1/4"x4" Carbide Tipped Masonry Drill Bit (DAM4X1/4)
- MILWAUKEE TOOL M18 FUEL 1/2" HTIW + XC5.0 Res Battery (2967-20, 48-11-1850R)
- MILWAUKEE TOOL M18 FUEL w/ONE-KEY 3/8" Compact Impact Wrench w/ Friction Ring (2758-20)
- MILWAUKEE TOOL Impact Driver, 2000 in-lb, 3900 RPM (2957-20)
- MILWAUKEE TOOL M18 FUEL 1" High Torque Impact Wrench w/ ONE-KEY (2867-20)
- MILWAUKEE TOOL Impact Wrench and Battery (2864-22R, 48-11-1850R)
- MILWAUKEE TOOL M12 FUEL DRIVE + DD + RATCHET + 4.0 KIT (3453-20, 3403-20, 2557-20, 48-59-2440)
- MILWAUKEE TOOL M18 FUEL w/ ONE-KEY High Torque Impact Wrench 1/2 in. Friction Ring (2863-20)
- Milwaukee Tool Cordless Impact Tools