Shop All Voltage Detectors
Milwaukee Tool
Auto Voltage/Continuity Tester
Mfr # 2212-20
Zoro # G8549353
$49.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Type AAA
- Safety Rating Cat IV 600V
- Flashlight Yes
- AC Voltage Range 5 to 600
Product Information
- Brand Milwaukee Tool
- MFR # 2212-20
- Zoro # G8549353
- UPC # 045242306046
- Country of Origin China
- Category Voltage Detectors
Dimensions
Manufacturers Warranty Length | 5 yr |
Battery Size | AAA |
Cable Length | 4.58 ft |
Manufacturer Warranty Length | 5 yr |
Tool Length | 14.6 in |
Tool Height | 10 in |
Tool Width | 13.4 in |
Description
Voltage and Continuity Tester, Alert Type Digital Display, Light, Sound, Built-In Flashlight Yes, CAT Safety Rating CAT IV 600V, Cable Length 4.58 ft, Display Type Digital, Includes Belt Clip, Test Lead Set, Maximum AC Voltage Measured 600 V, Maximum DC Voltage Measured 600 V, Non-Contact No, Test Connection Type Probe Tip, Testing Functions Continuity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Pen, Black, PK6 (82-72-3211-06 - BLACK STATIC PENS)
- DWYER INSTRUMENTS Digital Panel Meter, Pressure (DH-016)
- DWYER INSTRUMENTS Digital Temperature Switch, Ntc Prb 15 Mtr Ca (TS-7)
- PLAST-O-MATIC Mini Gauge Gd, Poly, Viton Dia, 1/4 In (GGMEV1-PP)
- MILWAUKEE TOOL Voltage Detector (2200-20)
- MILWAUKEE TOOL Milwaukee® 2202-20 Voltage Detector w/ LED Light (2202-20)
- MILWAUKEE TOOL Voltage Detector w/LED (2202-20)
- MILWAUKEE TOOL 10-1000? Dual Range Voltage Detector (2203-20)
- MILWAUKEE TOOL Auto Voltage/Continuity Tester W/ Resistance (2213-20)
- GARDNER BENDER Voltage Tester 6-12 Vdc (GAT-3400)
- WESTWARD Voltage Tester (800HD2)
- Milwaukee Tool Voltage Detectors