Shop All High Visibility Vests
Milwaukee Tool
Arc-Rated/Flame-Resistant Cat 1 Class 2 High Visibility Yellow Safety Vest - Large/X-Large
Mfr # 48-73-5302
Zoro # G105307360
product price: $99.97
/ea
Free Shipping & Returns
$99.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size L/XL
- Standards ANSI107-15, ASTM F1506, NFPA 2112
- Color Lime
- Material Polyester
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-5302
- Zoro # G105307360
- UPC # 045242604449
- Country of Origin Nicaragua
- Category High Visibility Vests
Dimensions
Size | L/XL |
Reflective Stripe Width | 2 in |
Vest Size | L, XL |
Minimum Chest Size | 42 in |
Maximum Chest Size | 46 in |
Length | 25 591/1000 in |
Description
Safety Vest, ANSI Class 2, Vest Size L, XL, Gender Unisex, ATPV Rating 5.7 cal/sq cm, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Chest Pocket, Internal Size Adjustment, Standards ANSI107-15, ASTM F1506, NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H13110021)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Thermostat Cover, Small With Key Lock 4-5/8" H X 3" D (STI-9105)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466P32 (466P32)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1141-RD_7X5 (U7-1141-RD_7X5)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 ANSI and CSA Compliant Breakaway High Visibility Yellow Safety Vest- 4X-Large/5X-Large (48-73-5334)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 High Visibility Yellow Safety Vest - Small/Medium (48-73-5321)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 High Visibility Yellow Safety Vest - 2X-Large/3X-Large (48-73-5323)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 3 High Visibility Yellow Safety Vest - Large/X-Large (48-73-5322)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 2 High Visibility Yellow Safety Vest - Small/Medium (48-73-5301)
- IRONWEAR Flame-Resistant Safety Vest Class 3 w/ Zipper & Radio Tabs (Lime/Large) (1258FR-LZ-RD-LG)
- PORTWEST Expandable Mesh Breakaway Vest, Med (US385)
- Milwaukee Tool High Visibility Clothing