Shop All Drain Cleaning Accessories
Milwaukee Tool
Anchor Adapter for General Machines
Mfr # 48-53-3001
Zoro # G605948094
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cable Type Inner Core
- Connection Size 3/4 in
- Compatible Machine Type Drum Machines
- Product Type Anchor Adapter
Product Information
- Brand Milwaukee Tool
- MFR # 48-53-3001
- Zoro # G605948094
- UPC # 045242574698
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Connection Size | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cable Anchor |
Cable Type | Inner Core |
Compatible Machine Type | Drum Machines |
Product Type | Anchor Adapter |
Number of Cables Included | 0 |
Core Type | Inner Core |
Cable Material | Steel |
Application | Drain Cleaning |
Compatible Cleaner Series | GENERAL PIPE CLEANERS Drum Machines to MILWAUKEE Cables |
Description
Cable Anchor, Product Type Anchor Adapter, Compatible Machine Type Drum Machines, Compatible Cleaner Series GENERAL PIPE CLEANERS Drum Machines to MILWAUKEE Cables, Cable Type Inner Core, Maximum Drain Line Inside Diameter Not Applicable, Minimum Drain Line Inside Diameter Not Applicable, Cable Diameter Not Applicable, Cable Length Not Applicable, Core Type Inner Core, Application Drain Cleaning, Cable Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Socket set 5/16-3/4 6 Point 200mm 8 pieces 3/8 Sq. Drive (RS3440A/8)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (31148)
- K-TOOL INTERNATIONAL 5 Pc. Metric Double Box Univ Spline 90 Tooth Rev Ra (KTIXDDBM10)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 3 1/2 in Size, Deep Socket, black oxide (84956)
- MILWAUKEE TOOL 3/8" x 35' Inner Core Coupling Cable w/ RUST GUARD Plating (48-53-2675)
- MILWAUKEE TOOL Straight Auger For 7/8" Sectional Cable (48-53-3830)
- MILWAUKEE TOOL 3/4 in. x 50 ft. Inner Core Drum Cable (48-53-2450)
- MILWAUKEE TOOL 5/16" x 50' Inner Core Bulb Head Cable w/ RUST GUARD Plating (48-53-2674)
- MILWAUKEE TOOL Straight Auger For 5/8 in. & 3/4 in. Drum Cable (48-53-2830)
- MILWAUKEE TOOL Medium Opening Tool for 7/8" Sectional Cable (48-53-3836)
- ROTHENBERGER Funnel Auger 22Mm (72222)
- Milwaukee Tool Drain Cleaning Accessories