Shop All Combination Wrenches
Milwaukee Tool
9/16 in. SAE Flex Head Combination Wrench
Mfr # 45-96-9815
Zoro # G006155626
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Points 12
- Corrosion Resistant Yes
- Non-Magnetic Yes
- Finish Chrome
Product Information
- Brand Milwaukee Tool
- MFR # 45-96-9815
- Zoro # G006155626
- UPC # 045242596386
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 9/16 in |
Overall Length | 1/4 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 9/16 in, Overall Length 1/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 3/8 in, Metric, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Torx Bit Socket, 3/8" D, T47 (35187)
- TEMPEST Smooth Bore Ducting, 18In Dia, 500 Ft L (725-097)
- KO-KEN Socket 21/32 12 Point 77mm 1/2 Sq. Drive (4305A-21/32)
- DRILL AMERICA 1/16 - 1/2 HSS Split Point Jobber Drill Bit Set (D/A29J-SP-PC)
- MILWAUKEE TOOL 3/4 in. SAE Combination Wrench (45-96-9424)
- MILWAUKEE TOOL 1/4 in. SAE Combination Wrench (45-96-9408)
- MILWAUKEE TOOL 16mm Metric Combination Wrench (45-96-9516)
- MILWAUKEE TOOL 24mm Metric Ratcheting Combination Wrench (45-96-9324)
- MILWAUKEE TOOL 21mm Metric Combination Wrench (45-96-9521)
- MILWAUKEE TOOL 11/32 in. SAE Combination Wrench (45-96-9411)
- WILLIAMS Williams Combo Wrench, 12 pt., 2-1/16", Black (1191B)
- Milwaukee Tool Wrenches