Shop All Nut Drivers
Milwaukee Tool
9/16" HollowCore Magnetic Nut Driver
Mfr # 48-22-2527
Zoro # G7540145
product price: $15.79
/ea
Sold in multiples of 9 for $142.11
$142.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 1/2 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2527
- Zoro # G7540145
- UPC # 045242294343
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 1/2 in |
Nut Driver Hex Size | 9/16 in |
Nut Driver Shank Length | 3 in |
Nut Driver Overall Length | 7 1/2 in |
Hex Size | 14/25 in |
Shank Length | 3 in |
For Fastener Size | 14/25 in |
Tip Size | 9/16 in |
Range of Lengths | 7 1/2 in |
Description
Hollow Hex Shank Nut Driver, Tip Size 9/16 in, Bolt Clearance 3 in, Shank Length 3 in, Ergonomic, SAE, Hollow Hex, Fastener Holding No, For Fastener Size 14/25 in, ESD Safe No, Insulated No, Magnetized Tip Yes, Non-Magnetic No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD HSS Step Drill Bit 3 Sizes, 1/2-1-1/8" (6EXN6)
- EKLIND HEX KEY T HNDL 6"" 3/32"" (51606)
- KO-KEN Socket 1 6 Point 77mm 1/2 Sq. Drive (4300A-1)
- SUNEX Pistol Grip Needle Scaler, 1/4in NPT, 3000 BPM, 19 Needles (SX246)
- MILWAUKEE TOOL 5mm HollowCore Magnetic Nut Driver (48-22-2531)
- MILWAUKEE TOOL 7/16" Hollow Shaft Nut Driver (48-22-2425)
- MILWAUKEE TOOL 1/2" HollowCore Magnetic Nut Driver (48-22-2526)
- MILWAUKEE TOOL 5mm Hollow Shaft Nut Driver (48-22-2431)
- MILWAUKEE TOOL 5.5mm HollowCore Magnetic Nut Driver (48-22-2532)
- MILWAUKEE TOOL Multi-Nut Driver (48-22-2920)
- GREY PNEUMATIC 1" Drive x 24mm Hex Driver (4924M)
- Milwaukee Tool Screwdrivers and Nutdrivers