Shop All Nut Drivers
Milwaukee Tool
9/16" Hollow Shaft Nut Driver
Mfr # 48-22-2427
Zoro # G7538632
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 1/2 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2427
- Zoro # G7538632
- UPC # 045242294411
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 1/2 in |
Nut Driver Overall Length | 7 1/2 in |
Nut Driver Shank Length | 3 1/2 in |
Nut Driver Hex Size | 9/16 in |
Hex Size | 14/25 in |
Tip Size | 9/16 in |
Range of Lengths | 7 1/2 in |
For Fastener Size | 14/25 in |
Shank Length | 3 1/2 in |
Description
With a hex size of 9/16 in. and an overall length of 7 1/2 in., the Milwaukee 48-22-2427 9/16" Hollow Shaft Nut Driver is just what you need to handle nuts and bolts with ease. The nut driver has a cushion grip handle for maximum comfort, allowing you to work for longer periods without feeling any discomfort. This red tool also has a hex shape shank that is hollow so it can fit into tight spaces. Its hex size is 9/16 in., while its tip size is 9/16 in.. When working on your next project, make sure you have the Milwaukee 48-22-2427 Nut Driver on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKE Hydraulic Press, 10 t, Electric Pump (909205)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 5/8-11", 3" dia. (SKT-032)
- PERFORMANCE TOOL PIPE WRENCH 18""X2-1/8"" (W1133-18B)
- HHIP 2" 5C Clutch Collet (3900-1632)
- MILWAUKEE TOOL 1/4" Hollow Shaft Nut Driver (48-22-2421)
- MILWAUKEE TOOL 5/16" HollowCore Magnetic Nut Driver (48-22-2522)
- MILWAUKEE TOOL 3/16" Magnetic Nut Driver (48-22-2520)
- MILWAUKEE TOOL 3/8" Hollow Shaft Nut Driver (48-22-2424)
- MILWAUKEE TOOL 3/8" HollowCore Magnetic Nut Driver (48-22-2524)
- MILWAUKEE TOOL 1/2" HollowCore Magnetic Nut Driver (48-22-2526)
- EAGLE TOOL US Hex Driver Set (ETAKIT2)
- Milwaukee Tool Nut Drivers