Shop All Reciprocating Saw Blades
Milwaukee Tool
9" L x Metal Cutting Reciprocating Saw Blade
Mfr # 48-00-8788, 48-22-1901
Zoro # G2608090
product price: $96.95
/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank 1/2"
- Height 1 in
- Includes (25) 9 in 18 TPI The Torch(R) Metal Blades and Extra Folding Utility Knife
- Teeth per Inch 18
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-8788, 48-22-1901
- Zoro # G2608090
- Country of Origin Multiple
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 9" |
Details
Promotion Restriction | Not eligible for promotion |
Shank | 1/2" |
Includes | (25) 9 in 18 TPI The Torch(R) Metal Blades and Extra Folding Utility Knife |
Teeth per Inch | 18 |
Application | Metal |
Back Style | Straight |
Description
Reciprocating Saw Blade, Teeth per Inch 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 13 ft. 11 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-13' 11)
- IRWIN 15-pc. Jobber Length Drill Set, Cobalt Alloy Steel (316015)
- IRWIN 6" Wire Stripper/Crimper, 6" Long 10 to 20 AWG (2078316)
- DEWALT Adjustable Tap Handle (DWA141TH)
- MILWAUKEE TOOL 6" L x 7 TPI Reciprocating Saw Blade (48-00-5261)
- MILWAUKEE TOOL SAWZALL Flush Cut Blade - 1 PK (48-00-1600)
- MILWAUKEE TOOL 6 in 10 TPI SAWZALL Blades , 5 Pack (48-00-5092)
- MILWAUKEE TOOL 8" 10/14 TPI SAWZALL Blades (5 Pk) (48-00-5193)
- MILWAUKEE TOOL 9" 24 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5790)
- MILWAUKEE TOOL 9" L x 6 TPI Reciprocating Saw Blade (48-00-5542)
- BOSCH 14/18 TPI Reciprocating Saw Blade, 5 PK (RECM12X2)
- Milwaukee Tool Reciprocating Saw Blades