Shop All Reciprocating Saw Blades
Milwaukee Tool
9" L x 7 TPI Reciprocating Saw Blade
Mfr # 48-00-5262
Zoro # G0746456
product price: $21.97
/ea
$21.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Metal
- For Use With Saw Type Reciprocating Saws
- Number of Cutting Edges 1
- Material Cast Iron
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-5262
- Zoro # G0746456
- UPC # 045242569724
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Height | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Application | Metal |
For Use With Saw Type | Reciprocating Saws |
Number of Cutting Edges | 1 |
Material | Cast Iron |
Teeth per Inch | 7 |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Nitrus Carbide |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Ferrous Metals, Stainless Steel, Blade Length 9 in, Teeth per Inch 7, Blade Material Cast Iron, Tip Material Nitrus Carbide, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife/Painters Tool Set, 3" W, 5 Pc. (31MJ75)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 4" 102MM 1887 (C25048)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Standard Socke (4328)
- HOUGEN 11/16 in. X 1 in. 12,000-Series TiN Annular Cutter (12622)
- MILWAUKEE TOOL 12" L x 7 TPI Reciprocating Saw Blade (48-00-5263)
- MILWAUKEE TOOL 9" L x 7 TPI Reciprocating Saw Blade (48-00-5562)
- MILWAUKEE TOOL 6" L x 7 TPI Reciprocating Saw Blade (48-00-5561)
- MILWAUKEE TOOL SAWZALL Demo and Thin Kerf Blade Set 32 Pc (49-22-1132)
- MILWAUKEE TOOL 6" Carbide Grit SAWZALL Blade (50 Pk) (48-01-6420)
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 12L 5PK (48-00-5527)
- DIABLO Ds0930Dgx Diamond Grit Reciprocating Blade, 9" (DS0930DGX)
- Milwaukee Tool Reciprocating Saw Blades