Shop MILWAUKEE TOOL
See all product information
Create Account
9 in. Straight Hook for PACKOUT Wall-Mounted Storage
- Mfr # 48-22-8330
- Zoro # G604860144
product price:Â
$
19.98
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Red, Black
Material
Polymer, Metal
For Use With
PACKOUT(TM) Storage System
Features
Straight Hook
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-8330
- Zoro #
- G604860144
- UPC #
- 045242617937
- Country of Origin
- China
- Item
- Straight Hook
- Color
- Red, Black
- Material
- Polymer, Metal
- For Use With
- PACKOUT(TM) Storage System
- Features
- Straight Hook
- Number of Pieces
- 1
- Storage Capacity
- 25 lbs
- Compatible with Product Type
- Modular Connectivity with ALL PACKOUT(TM) Components
- Finish
- Matte
- Total Load Capacity
- 25 lb
- Type
- Tool Organizer
- Style
- Hook
- Series
- PACKOUT(TM)
- Compatible with Manufacturer Model No.
- Modular Connectivity with ALL PACKOUT(TM) Components
- Shop By
- Hot Buys
- Compatible Modular System
- PACKOUT(TM)
- Shell Material
- Polymer, Metal
- Wire Color
- Black, Red
- Compatible Product Type
- PACKOUT(TM) Storage System
Dimensions
- Overall Height
- 10 3/16 in
- Overall Length
- 8 in
- Overall Depth
- 3 13/16 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Straight Hook, Color Black, Red, Compatible Grainger Part Number Modular Connectivity with ALL PACKOUT(TM) Components, Compatible with Manufacturer Model No. Modular Connectivity with ALL PACKOUT(TM) Components, Compatible with Product Type Modular Connectivity with ALL PACKOUT(TM) Components, Finish Matte, For Use With PACKOUT(TM) Storage System, Includes Not Applicable, Material Polymer, Metal, Number of Pieces 1, Overall Depth 3 13/16 in, Overall Height 10 3/16 in, Overall Length 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.