Shop All Vacuum Accessories
Milwaukee Tool
9 Foot Hose Accessory
Mfr # 49-90-1964
Zoro # G7241442
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Material Plastic
- Hose Dia. 1 7/8 in
- Hose Length 9 ft
Product Information
- Brand Milwaukee Tool
- MFR # 49-90-1964
- Zoro # G7241442
- UPC # 045242520015
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Hose Dia. | 1 7/8 in |
Hose Length | 9 ft |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Material | Plastic |
Fits Vacuum Brand | Milwaukee |
For Vacuum Type | Backpack Vacuum |
Includes | Belt Clip |
Item | Vacuum Hose |
For Use With | Mfr. No. 0885-20, 0885-21HD |
Fits Vacuum Models | 0885-20, 0885-21HD |
Hose Product Grouping | Vacuum Hose |
Description
Vacuum Hose, Hose Dia. 1 7/8 in, Hose Length 9 ft, Material Plastic, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Milwaukee, Fits Vacuum Models 0885-20, 0885-21HD, Color Black, Includes Belt Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Burnishing Pad, 24 In, White, PK5 (3300)
- ZEP Oven Cleaner, Liquid, 1 qt., Bottle, PK12 (F65301)
- AJAX Dish Detergent, Liquid, Antibacterial, Orange, 52 oz, Bottle, 6PK (49860)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, 22 in Dia, Open Top, Polyethylene (FG263200GRAY)
- MILWAUKEE TOOL Cartridge Filter, Fits Milwaukee 0882-20/M18 Vacuum Models, HEPA, 2 Pack (49-90-1951)
- MILWAUKEE TOOL AIR-TIP 2-in-1 Utility Brush Tool Attachment for Wet/Dry Vacuums (49-90-2028)
- MILWAUKEE TOOL Premium Wet/Dry Vacuum Cart (0933-20)
- MILWAUKEE TOOL AIR-TIP 1-1/4 in. - 2-1/2 in. Dust Collector Attachment for Wet/Dry Vacuums (49-90-2022)
- MILWAUKEE TOOL AIR-TIP Conduit Line Puller Kit Attachment for Wet/Dry Shop Vacuums (49-90-2024)
- MILWAUKEE TOOL 1-1/4 in. Round Brush Tool (49-90-2017)
- HOOVER Dual Bay Charger, For CH93619/CH95519 (CH07250)
- Milwaukee Tool Vacuum Accessories