Shop All Reciprocating Saw Blades
Milwaukee Tool
9" 5 TPI Sawzall Blades (5 Pk)
Mfr # 48-00-5036
Zoro # G0540924
product price: $18.97
/pk 5, $3.79/ea
$18.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 3/4 in
- Number of Cutting Edges 1
- For Use With Saw Type Reciprocating Saws
- Application Wood
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-5036
- Zoro # G0540924
- UPC # 045242082704
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 3/4 in |
Length | 9 in |
Cut Width | 0.05 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Cutting Edges | 1 |
For Use With Saw Type | Reciprocating Saws |
Application | Wood |
Teeth per Inch | 5 |
Shank | 1/2" Universal |
Features | Durable |
Back Style | Tapered |
Tip Material | Bi-Metal Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Description
Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Nail-Embedded Wood, Blade Length 9 in, Teeth per Inch 5, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 14mm Metric Combination Open and Box End Anti Slip Spanner Wrench (800614)
- DEWALT 6" 10 TPI Straight Back Bi-Metal Reciprocating Saw Blade, General Purpose (2 pack) (DW4806-2)
- DRILL AMERICA 1-1/8"-18 HSS Plug Hand Tap (DWTST1-1/8-18P)
- 3M Applicator, Hand, SqueegeeDesign, PK25 (00051128089835)
- MILWAUKEE TOOL 6" 5 TPI Sawzall Blades (5 Pk) (48-00-5035)
- MILWAUKEE TOOL 6" 5 TPI Sawzall Blades (50 Pk) (48-01-6035)
- MILWAUKEE TOOL 12" 5 TPI Sawzall Blades (50 Pk) (48-01-6037)
- MILWAUKEE TOOL SAWZALL BLADE SUPER 18T 9L TORCH 5/PK (ML48-00-5788)
- MILWAUKEE TOOL Reciprocating Saw Blade Set, Thick Metal (48-00-5202, 48-00-5202)
- MILWAUKEE TOOL 6", 9" L x General Purpose Cutting Reciprocating Saw Blade Set (49-22-1129, 48-00-5184)
- MILWAUKEE TOOL 9" L x Metal Cutting Reciprocating Saw Blade (48-00-8788, 48-22-1901)
- Milwaukee Tool Reciprocating Saw Blades