Shop All Reciprocating Saw Blades
Milwaukee Tool
9" 5 TPI SAWZALL Blade (50 Pk)
Mfr # 48-01-6036
Zoro # G1665684
product price: $104.99
/pk 50, $2.10/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Teeth per Inch 5
- Application Nail-Embedded Wood, Wood
- Number of Cutting Edges 1
- Shank 1/2" Universal
Product Information
- Brand Milwaukee Tool
- MFR # 48-01-6036
- Zoro # G1665684
- UPC # 045242084661
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Height | 3/4 in |
Cut Width | 0.035 in |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 5 |
Application | Nail-Embedded Wood, Wood |
Number of Cutting Edges | 1 |
Shank | 1/2" Universal |
For Use With Saw Type | Reciprocating Saws |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Back Style | Tapered |
Description
Reciprocating Saw Blade, Primary Material Application Nail-Embedded Wood, Materials Cut Wood, Blade Length 9 in, Teeth per Inch 5, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Adaptor 3/4"Weldon - MT B16 (IBK.16-14)
- KLEIN TOOLS 6 5/8 in D301 Needle Nose Plier Plastic Dipped Handle (D301-6)
- GENERAL TOOLS Slotted, Phillips, TORX, Hex, Square Bit 4 in, Drive Size: 1/4 in , Num. of pieces:19 (80078)
- DRILL AMERICA .4090 HSS Straight Shank Chucking Reamer (DWRR.4090)
- MILWAUKEE TOOL 9" 5 TPI Sawzall Blades (5 Pk) (48-00-5036)
- MILWAUKEE TOOL 6" 5 TPI Sawzall Blades (5 Pk) (48-00-5035)
- MILWAUKEE TOOL 12" 5 TPI Sawzall Blades (50 Pk) (48-01-6037)
- MILWAUKEE TOOL 4" 10 TPI SAWZALL Blades (5 Pk) (48-00-5090)
- MILWAUKEE TOOL 9" L x Metal Cutting Reciprocating Saw Blade (48-01-6188, 48-22-1901)
- MILWAUKEE TOOL SAWZALL BL 14T 6LG, w/BL 14T 6LG, 25PK (48-00-8782, 48-00-8782)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0610CF3)
- Milwaukee Tool Power Saw Blades