Shop All Reciprocating Saw Blades
Milwaukee Tool
9" 14 TPI The Torch SAWZALL Blades (25 Pk)
Mfr # 48-00-8787
Zoro # G3391087
product price: $84.97
/pk 25, $3.40/ea
Free Shipping & Returns
$84.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Angle Iron, Pipe
- Height 1 in
- Number of Cutting Edges 1
- Shank 1/2" Universal
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-8787
- Zoro # G3391087
- UPC # 045242082414
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Height | 1 in |
Cut Width | 0.042 in |
Details
Promotion Restriction | Not eligible for promotion |
Application | Angle Iron, Pipe |
Number of Cutting Edges | 1 |
Teeth per Inch | 14 TPI |
Shank | 1/2" Universal |
For Use With Saw Type | Reciprocating Saws |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Straight |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Angle Iron, Pipe, Blade Length 9 in, Teeth per Inch 14, Cut Width 0.042 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 9/16" Open-End Wrench (98 00 9/16)
- MILWAUKEE TOOL 3/8 in. Drive 5/8 in. Spark Plug Socket (48-22-9551)
- DEWALT Stick-E Right Angle Clip 90 degrees, 100PK (DEW DFD405550)
- CLEVELAND Chucking Reamer, 1/8" Size, HSS, Spiral (C29421)
- MILWAUKEE TOOL 9" 18 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8788)
- MILWAUKEE TOOL 9" 10 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5713)
- MILWAUKEE TOOL 12" 14 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5794)
- MILWAUKEE TOOL 6 in 18 TPI SAWZALL Blades, 50 Pack (48-01-6184)
- MILWAUKEE TOOL 6" 8/12 TPI SAWZALL Blades (50 Pk) (48-01-6091)
- MILWAUKEE TOOL 12 in 18 TPI SAWZALL Blades, 5 Pack (48-00-5189)
- GATOR Reciprocating Saw Blade 6 in. x 3/4 in. x 6tpi #12015, Heavy Duty Wood Cutting, 50PK (12015)
- Milwaukee Tool Reciprocating Saw Blades